ECN0611AAA - ECN06, SZ1, 120/110VAC/60HZ, Nocc

Eaton

  • $2152.55 (Each)
  • $2,152.55 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECN0611AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0611AAA
Description
ECN06, SZ1, 120/110VAC/60HZ, Nocc
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Reversing Starter, Nema Size 1, Three-Phase
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016398 / 00782114016398
Weight per unit
22.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,152.55 (Each)
Resources
Images
 
 
ECN0611AAA - Small Image
 
ECN0611AAA - Large Image
 
ECN0611AAA - Large Image
Attachments
 
 
ECN0611AAA - Specification Sheet
Brochures
 
 
ECN0611AAA - Brochure
Other Links
 
 
ECN0611AAA - Other
 
ECN0611AAA - Other
Dimensions and Weight
Depth
16.3
Height
9
Size
NEMA size 1
Width
9.5
Descriptions
Description
ECN06,SZ1,120/110VAC/60HZ,NOCC
Product Type
ECN06, SZ1, 120/110VAC/60HZ, Nocc
extra long description
ETN ECN0611AAA ECN06,SZ1,120/110VAC
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination reversing starter, NEMA size 1, Three-phase
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0611AAA
GTIN
00782114016398
UPC
782114016398
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
22.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed file E1491,Contact Manufacturer
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0611AAA.
Jump To:

Similar Items

Similar items are close alternatives to ECN0611AAA, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA012F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA012F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
MMX34AA012F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for ECN0611AAA.

* All prices subject to change.