M22SDR - Non-Ill Mom PB BLK-BZL FLSH Red

Eaton

  • $6.35 (Each)
  • $6.35 (Each)

In-Stock: 5 available locally (DFW RDC, TX) ( change location)
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
M22SDR
Manufacturer
Eaton
Manufacturer's Part Number
M22S-D-R
Description
Non-Ill Mom PB BLK-BZL FLSH Red
Eaton 22.5 MM RMQ-Titan Pushbutton, Red Actuator, Black Bezel, IP67, IP69K, Non-Illuminated, Flush Mounting, Nema 4X, 13, 5, 000, 000 Operations, Momentary, 22.5 MM, Flush Pushbutton, M22
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685275345 / 00786685275345
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.35 (Each)
Stock Availability
DFW RDC
5 (Check another store)
All Stores
44
Resources
Images
 
 
M22SDR - Small Image
 
M22SDR - Large Image
 
M22SDR - Large Image
 
M22SDR - Large Image
Attachments
 
 
M22SDR - Specification Sheet
Tech Bulletins
 
 
M22SDR - Tech Bulletin
Other Links
 
 
M22SDR - Other
 
M22SDR - Other
 
M22SDR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush, Button
Dimensions and Weight
Height
0.5
Depth
2
Width
2
Size
22.5 mm
Descriptions
Description
NON-ILL MOM PB BLK-BZL FLSH RED
extra long description
ETN M22S-D-R NON-ILL MOM PB BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Non-Ill Mom PB BLK-BZL FLSH Red
Long Description
Eaton 22.5 mm RMQ-Titan Pushbutton,Red Actuator,Black bezel,IP67, IP69K,Non-illuminated,Flush mounting,NEMA 4X, 13,5,000,000 operations,Momentary,22.5 mm,Flush Pushbutton,M22
Additional Information
operating cycles
5 million
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-D-R
Model
Modular pushbutton
GTIN
00786685275345
UPC
786685275345
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,Lloyd's Register Certified,CCC Marked,GoST-R,Bureau Veritas,CE Marked
Mounting
FLUSH
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater DFW RDC Area

Location Stock Available
Arlington Branch
39 View Store
DFW RDC
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M22SDR.
Jump To:

Cross Referenced

These items are similar to M22SDR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E22PB2 Eaton 00782113469041
M22SDR Eaton 00786685275345
080XPRG GENERAL ELECTRIC n/a
4B630 WW GRAINGER n/a
800EF4 Rockwell Automation n/a
XBFA114 Schneider Electric n/a
ZA2BA4 Schneider Electric 00785901248071
3SB30000AA21 Siemens 00754554520599
800FPF4 Rockwell Automation 66207356930
ZB5AA4 Schneider Electric 78590135533

* All prices subject to change.

Begin Live Chat