M22KC10 - Contact Block 1NO Screw Term Base Mount

Eaton

  • $14.23 (Each)
  • $14.23 (Each)

In-Stock: 2 available locally (Pine Bluff, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
M22KC10
Manufacturer
Eaton
Manufacturer's Part Number
M22-KC10
Description
Contact Block 1NO Screw Term Base Mount
Eaton M22 Pushbutton Contact Block, M22 Non-Illuminated Emergency Stop Contact Block, 22.5 MM, Screw, Black, No, IP66, Nema 4X, 13, Base
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685278025 / 00786685278025
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.23 (Each)
Stock Availability
Pine Bluff
2 (Check another store)
Little Rock
0
All Stores
18
Resources
Images
 
 
M22KC10 - Small Image
 
M22KC10 - Large Image
 
M22KC10 - Large Image
 
M22KC10 - Large Image
Attachments
 
 
M22KC10 - Specification Sheet
Tech Bulletins
 
 
M22KC10 - Tech Bulletin
Other Links
 
 
M22KC10 - Other
 
M22KC10 - Other
 
M22KC10 - Other
Dimensions and Weight
Height
0.1
Depth
1.18
Width
1.18
Size
22.5 mm
Descriptions
Description
CONTACT BLOCK 1NO SCREW TERM BASE MOUNT
extra long description
ETN M22-KC10 CONTACT BLOCK 1NO SCRE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Contact Block 1NO Screw Term Base Mount
Long Description
Eaton M22 pushbutton contact block, M22 Non-Illuminated Emergency Stop contact block, 22.5 mm, Screw, Black, NO, IP66, NEMA 4X, 13, Base
Special Features
NC contact blocks are positively driven
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-KC10
GTIN
00786685278025
UPC
786685278025
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,GoST-R,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Total availability: 18

Location search:

Greater Little Rock Area

Location Stock Available
Pine Bluff
2 View Store

Distribution Centers

Location Stock Available
Springdale
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.