M22DRPR - MTN Mushroom PB Red

Eaton

  • $59.40 (Each)
  • $59.40 (Each)

In-Stock: 1 available locally (Jacksonville, TX) ( change location)
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
M22DRPR
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRP-R
Description
MTN Mushroom PB Red
Eaton M22 Modular Pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 MM, Maintained, Non-Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, Nema 4X, 13, 1, 000, 000 Mechanical Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685282718 / 00786685282718
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.40 (Each)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
0
All Stores
13
Resources
Images
 
 
M22DRPR - Small Image
 
M22DRPR - Large Image
 
M22DRPR - Large Image
 
M22DRPR - Large Image
Attachments
 
 
M22DRPR - Specification Sheet
Tech Bulletins
 
 
M22DRPR - Tech Bulletin
Other Links
 
 
M22DRPR - Other
 
M22DRPR - Other
 
M22DRPR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Height
1
Depth
2
Width
2
Size
22.5 mm
Descriptions
extra long description
ETN M22-DRP-R MTN MUSHROOM PB RED
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
MTN Mushroom PB Red
Description
MTN MUSHROOM PB RED
Long Description
Eaton M22 modular pushbutton, M22 Modular Mushroom Pushbutton Operator, 22.5 mm, Maintained, Non-illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4X, 13, 1,000,000 mechanical operations
Additional Information
operating cycles
1 million
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-DRP-R
Model
Modular pushbutton
GTIN
00786685282718
UPC
786685282718
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,GoST-R,Bureau Veritas,CE Marked
environmental conditions
IP67, IP69K
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available
Gonzales
10 View Store
Kilgore
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat