M22DRLWK11230WP - White FL Ill Main PB 1NO/1NC 85-264VAC Led LGND PL

Eaton

  • $93.71 (Each)
  • $93.71 (Each)

In-Stock: 3 available locally (Little Rock, AR) ( change location)
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
M22DRLWK11230WP
Manufacturer
Eaton
Manufacturer's Part Number
M22-DRL-W-K11-230W-P
Description
White FL Ill Main PB 1NO/1NC 85-264VAC Led LGND PL
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, 1NO-1NC, IP67, IP69K, Nema 4X, 13, 85-264V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685382579 / 00786685382579
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.71 (Each)
Stock Availability
Little Rock
3 (Check another store)
All Stores
19
Resources
Images
 
 
M22DRLWK11230WP - Small Image
 
M22DRLWK11230WP - Large Image
 
M22DRLWK11230WP - Large Image
 
M22DRLWK11230WP - Large Image
Attachments
 
 
M22DRLWK11230WP - Specification Sheet
Tech Bulletins
 
 
M22DRLWK11230WP - Tech Bulletin
Other Links
 
 
M22DRLWK11230WP - Other
 
M22DRLWK11230WP - Other
 
M22DRLWK11230WP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
85-264 V
actuator
Button, Flush
Dimensions and Weight
Width
1.18
Depth
1.46
Size
22.5 mm
Height
3.19
Descriptions
Description
WHITE FL ILL MAIN PB 1NO/1NC 85-264VAC LED LGND PL
extra long description
ETN M22-DRL-W-K11-230W-P IP69K, NEM
Product Type
IP69K, Nema 4X, 13, 85-264V
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Maintained, Illuminated, Bezel: Silver, Button: White, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 85-264V
Special Features
M22 series
Additional Information
Contact Configuration
1 NO-1 NC
Manufacturer Information
Manufacturers Part Number
M22-DRL-W-K11-230W-P
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685382579
UPC
786685382579
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, NEMA 13
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,Bureau Veritas,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

* All prices subject to change.

Begin Live Chat