H20223 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

In-Stock: 2 available locally (Hot Springs, AR) (change location)
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
H20223
Manufacturer
Eaton
Manufacturer's Part Number
H2022-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 62.2 to 84.6 A, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626611 / 00782113626611
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Stock Availability
Hot Springs
2 (Check another store)
Little Rock
4
All Stores
131
Resources
Images
 
 
H20223 - Small Image
 
H20223 - Large Image
 
H20223 - Large Image
 
H20223 - Large Image
 
H20223 - Large Image
Attachments
 
 
H20223 - Specification Sheet
Other Links
 
 
H20223 - Other
 
H20223 - Other
 
H20223 - Other
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
Heater Pack
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 62.2 to 84.6 A, 0.2 lb
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2022-3 FREEDOM HEATER COIL PAC
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Starter Type
NEMA/IEC
Trip Type
Standard Trip;Class 20
for use with
Starter Sizes 3-4;Iec Sizes L-N (SERIES A)
Standards Met
UL Listed;CSA Certified
full load current range
62.2 to 84.6 A
dimensions
3.5000 IN X 2.4000 IN X 2.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2022-3
GTIN
00782113626611
UPC
782113626611
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat