H2006B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

In-Stock: 1 available locally (Big Spring, TX) ( change location)
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
H2006B3
Manufacturer
Eaton
Manufacturer's Part Number
H2006B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 1.79A 2.16A 2.53A 2.9A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967523 / 00782113967523
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Stock Availability
Big Spring
1 (Check another store)
Odessa
3
All Stores
39
Resources
Images
 
 
H2006B3 - Small Image
 
H2006B3 - Large Image
 
H2006B3 - Large Image
 
H2006B3 - Large Image
Attachments
 
 
H2006B3 - Specification Sheet
Other Links
 
 
H2006B3 - Other
 
H2006B3 - Other
 
H2006B3 - Other
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
FREEDOM HEATER COIL PACK
Product Type
Freedom Heater Coil Pack
extra long description
ETN H2006B-3 FREEDOM HEATER COIL PA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 1.79A 2.16A 2.53A 2.9A Dial positions A B C D respectively, overload relay 32 or 75A
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2, 5-8 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), IEC Sizes P-X, Z
Additional Information
dimensions
1.7000 IN X 1.8000 IN X 3.3000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2006B-3
GTIN
00782113967523
UPC
782113967523
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat