ECN5432CAGP6R63E - Pump Panel - Size 3 100A Fus SW N3R 480V Coil

Eaton

  • $7385.71 (Each)
  • $7,385.71 (Each)

In-Stock: 1 available locally (San Angelo, TX) (change location)
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
ECN5432CAGP6R63E
Manufacturer
Eaton
Manufacturer's Part Number
ECN5432CAG-P6R63/E
Description
Pump Panel - Size 3 100A Fus SW N3R 480V Coil
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 100A/600V Type R Fuse Clip, 20-100A Solid-State Overload Relay, Nema Size 3 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455365 / 00786685455365
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,385.71 (Each)
Stock Availability
San Angelo
1 (Check another store)
Abilene
5
All Stores
16
Resources
Images
 
 
ECN5432CAGP6R63E - Small Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
 
ECN5432CAGP6R63E - Large Image
Brochures
 
 
ECN5432CAGP6R63E - Brochure
Other Links
 
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
 
ECN5432CAGP6R63E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
11.25
Width
20.5
Depth
40
Descriptions
Description
PUMP PANEL - SIZE 3 100A FUS SW N3R 480V COIL
Product Type
PP 100A Fus SW N3R SZ3 120V CL
extra long description
ETN ECN5432CAG-P6R63/E PP 100A FUS
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 460V/60 Hz, 440V/50 Hz coil, 100A/600V Type R fuse clip, 20-100A solid-state overload relay, NEMA size 3 frame, Pushbutton omitted
Additional Information
Coil Voltage
460V/60 Hz, 440V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5432CAG-P6R63/E
Brand
Eaton
GTIN
00786685455365
UPC
786685455365
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,ABS Certified,UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Abilene Area

Location Stock Available
Abilene
5 View Store
San Angelo
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store
Odessa
2 View Store

A-L

Location Stock Available
Gainesville
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat