E50SA - E50 Switch Body 1NO-1NC W/O Indicating Light

Eaton

  • $217.93 (Each)
  • $217.93 (Each)

In-Stock: 1 available locally (Round Rock, TX) (change location)
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
E50SA
Manufacturer
Eaton
Manufacturer's Part Number
E50SA
Description
E50 Switch Body 1NO-1NC W/O Indicating Light
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 In Overall Length, 3.25 In Overall Width, 1.75 In Overall Depth, 0.4100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290676 / 00782113290676
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.93 (Each)
Stock Availability
Round Rock
1 (Check another store)
Austin RDC
0
All Stores
279
Resources
Images
 
 
E50SA - Small Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
Attachments
 
 
E50SA - Specification Sheet
Other Links
 
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A (Maximum Ac);1 A (Maximum Dc)
Voltage Rating
12 V ac;125 V dc
Poles
1
Material, Color, and Finish
Housing Material
Die Cast Zinc (Enclosure)
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Long Description
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum Dc), 12 V ac;125 V dc, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 in Overall Length, 3.25 in Overall Width, 1.75 in Overall Depth, 0.4100 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Body, E50 Heavy Duty Plug In, Die Cast Zinc (Enclosure), 4.5 in L, 1.75 in D, 3.25 in W
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 SWITCH BODY 1NO-1NC W/O INDICATING LIGHT
Product Type
Limit Switch Body
extra long description
ETN E50SA LIMIT SWITCH BODY,1NO/1NC
Additional Information
Operating Temperature Range
-40 to +250 °F;-40 to +121 °C
Overall Width
3.25 in
Overall Depth
1.75 in
Standards Met
UL Recognized;CSA Certified
package quantity
1 ct
ip rating
IP67
for use with
E50 Heavy Duty Modular Limit Switches
Contact Configuration
1NO-1NC
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
dimensions
4.5000 IN X 3.2500 IN X 1.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50SA
series
E50 Heavy Duty Plug In
GTIN
00782113290676
UPC
782113290676
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.4100 lb/EA
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 279

Location search:
These alternate items can be purchased instead of E50SA.
Jump To:

Cross Referenced

These items are similar to E50SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
62613 Denison n/a
6378 Denison n/a
E50SA Eaton 00782113290676
CR215GFA GENERAL ELECTRIC n/a
CR215GR1 GENERAL ELECTRIC n/a
2EG11 WW GRAINGER n/a
LSZ21A Honeywell 00784549309632
9007CO54 Schneider Electric 00785901500841
3SE03SA Siemens 00754554232744

* All prices subject to change.

Begin Live Chat