E50RA - E50 Surface Mount Receptacle

Eaton

  • $57.96 (Each)
  • $57.96 (Each)

In-Stock: 2 available locally (Deer Park, TX) ( change location)
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
E50RA
Manufacturer
Eaton
Manufacturer's Part Number
E50RA
Description
E50 Surface Mount Receptacle
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, 1 Pole, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 In (L) X 1.54 In (W) X 1.06 In (H), Rear or Front Mounting, 0.1100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290720 / 00782113290720
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.96 (Each)
Stock Availability
Deer Park
2 (Check another store)
All Stores
243
Resources
Attachments
 
 
E50RA - Specification Sheet
Images
 
 
E50RA - Small Image
 
E50RA - Large Image
 
E50RA - Large Image
Other Links
 
 
E50RA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Screw Terminal
Material
Die Cast Zinc
Poles
Single-pole
Descriptions
Description
E50 SURFACE MOUNT RECEPTACLE
Extra Long Description
ETN E50RA E50 SURFACE MOUNT RECEPTA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Long Description
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, 1 Pole, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 in (L) x 1.54 in (W) x 1.06 in (H), Rear or Front Mounting, 0.1100 lb/EA
Product Type
Limit Switch Receptacle
Short Description
9 Terminal Limit Switch Receptacle
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Additional Information
Dimensions
2.92 in (L) x 1.54 in (W) x 1.06 in (H)
For Use With
E50 Heavy Duty Modular Limit Switches
Maximum Operating Temperature
+250 °F;+121 °C
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Rear or Front Mounting
Package Quantity
1 ct
Standards Met
UL Recognized;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50RA
Series
E50 Heavy Duty Plug In
GTIN
00782113290720
UPC
782113290720
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.1100 lb/EA
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
Mounting
Front, rear
Nema Rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Standard
CSA Certified,UL Recognized,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 243

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
2 View Store
Galena Park
1 View Store
These alternate items can be purchased instead of E50RA.
Jump To:

Cross Referenced

These items are similar to E50RA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50RA Eaton 00782113290720
LSZ4001 Honeywell 00784549309908
3SE03RA Siemens 00754554232720
9007CT54 Capital Tristate 00785901500902

* All prices subject to change.

Begin Live Chat