E50BR1C0MP - E50 Heavy Duty Limit Switch

Eaton

  • $433.17 (Each)
  • $433.17 (Each)

In-Stock: 2 available locally (Texarkana, TX) (change location)
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
E50BR1C0MP
Manufacturer
Eaton
Manufacturer's Part Number
E50BR1C0MP
Description
E50 Heavy Duty Limit Switch
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 In Overall Width, 1.54 In Overall Depth, 2.46 In Overall Height, Chemical Resistant, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290553 / 00782113290553
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.17 (Each)
Stock Availability
Texarkana
2 (Check another store)
All Stores
9
Resources
Images
 
 
E50BR1C0MP - Small Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
Specifications Sheets
 
 
E50BR1C0MP - Specification Sheet
Attachments
 
 
E50BR1C0MP - Specification Sheet
Other Links
 
 
E50BR1C0MP - Other
 
E50BR1C0MP - Other
 
E50BR1C0MP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A @ 12 V ac;1 A @ 125 V dc
Voltage Rating
12 V ac;125 V dc
Material
Die Cast Zinc (Enclosure)
Terminal Type
Screw
connection
Screw Terminal
actuator
Side rotary, momentary spring return
Descriptions
Product Type
Heavy-Duty Plug-In Switch
Short Description
Heavy-Duty Plug-In Switch, 12 VAC;125 V dc, SS Head
Long Description
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V ac;1 A @ 125 V dc, 12 V ac;125 V dc, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 in Overall Width, 1.54 in Overall Depth, 2.46 in Overall Height, Chemical Resistant, 1.25 lb
Features
E50 Modular Plug-In Limit Switch Components from Eaton’s electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate
Description
E50 HEAVY DUTY LIMIT SWITCH
extra long description
ETN E50BR1 E50 HEAVY DUTY LIMIT SWI
Additional Information
actuator type
Side Rotary;Momentary Spring Return
Pole Throw Configuration
2NO-2NC
ip rating
IP67
Minimum Operating Temperature
+10 °F
Maximum Operating Temperature
+200 °F
Overall Width
2.46 in
Overall Depth
1.54 in
Overall Height
2.46 in
Resistance Properties
Chemical Resistant
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Contact Configuration
2 NO-2 NC
dimensions
4.2200 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
E50BR1C0MP
series
E50
GTIN
00782113290553
UPC
782113290553
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Availability
Status
Inactive
Packaging
Weight
1.25 lb
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1;NEMA 3;NEMA 3S;NEMA 4;NEMA 4X;NEMA 6;NEMA 6P;NEMA 13
Application
Automation and Logic Control Equipment
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Texarkana Area

Location Stock Available
Hope
3 View Store
Texarkana
2 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E50BR1C0MP.
Jump To:

Cross Referenced

These items are similar to E50BR1C0MP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50BR1 Eaton 00782113290553
11LS2 Honeywell 00661191560867
301LS28 Honeywell 00661191223137
51ML72 Honeywell 00661191122119
LSA2B Honeywell 00784549272004
LSA4L Honeywell 00784549274008
LSA6B Honeywell 00784549274800
LSA7L Honeywell 00784549275500
D4A2501N Omron Industrial 45368532014
801ASO21 Rockwell Automation 78118076493
802TA34T Rockwell Automation 66246829371
802TAT Rockwell Automation 78118080329
802TATH Rockwell Automation 66207319735
802TATP Rockwell Automation 66246807959
9007C62B2 Schneider Electric 78590150065
3SE03BR1 Siemens 00754554232607

* All prices subject to change.

Begin Live Chat