E50BR1C0MP - E50 Heavy Duty Limit Switch

Eaton

  • $433.17 (Each)
  • $433.17 (Each)
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
E50BR1C0MP
Manufacturer
Eaton
Manufacturer's Part Number
E50BR1
Description
E50 Heavy Duty Limit Switch
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 In Overall Width, 1.54 In Overall Depth, 2.46 In Overall Height, Chemical Resistant, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290553 / 00782113290553
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.17 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Images
 
 
E50BR1C0MP - Small Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
Specifications Sheets
 
 
E50BR1C0MP - Specification Sheet
Attachments
 
 
E50BR1C0MP - Specification Sheet
Other Links
 
 
E50BR1C0MP - Other
 
E50BR1C0MP - Other
 
E50BR1C0MP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available
Longview
3 View Store
Texarkana
1 View Store

A-L

Location Stock Available
Hope
2 View Store
Kilgore
1 View Store

M-Z

Location Stock Available
Palestine
1 View Store
These alternate items can be purchased instead of E50BR1C0MP.
Jump To:

Cross Referenced

These items are similar to E50BR1C0MP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50BR1 Eaton 00782113290553
11LS2 Honeywell 00661191560867
301LS28 Honeywell 00661191223137
51ML72 Honeywell 00661191122119
LSA2B Honeywell 00784549272004
LSA4L Honeywell 00784549274008
LSA6B Honeywell 00784549274800
LSA7L Honeywell 00784549275500
D4A2501N Omron Industrial 45368532014
801ASO21 Rockwell Automation 78118076493
802TA34T Rockwell Automation 66246829371
802TAT Rockwell Automation 78118080329
802TATH Rockwell Automation 66207319735
802TATP Rockwell Automation 66246807959
9007C62B2 Schneider Electric 78590150065
3SE03BR1 Siemens 00754554232607

* All prices subject to change.

Begin Live Chat