DC134014NBA20CE1 - DC1 IP20 480V In/460V Out 7.5HP 14A Enh FW

Eaton

  • $1150.54 (Each)
  • $1,150.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DC134014NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-34014NB-A20CE1
Description
DC1 IP20 480V In/460V Out 7.5HP 14A Enh FW
DC1 IP20 480V In/460V Out 7.5HP, 14A Enh FW
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687019909 / 00786687019909
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,150.54 (Each)
Resources
Images
 
 
DC134014NBA20CE1 - Small Image
 
DC134014NBA20CE1 - Large Image
Attachments
 
 
DC134014NBA20CE1 - Specification Sheet
Descriptions
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
DC1 IP20 480V IN/460V OUT 7.5HP 14A ENH FW
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
extra long description
ETN DC1-34014NB-A20CE1 Eaton PowerX
Long Description
DC1 IP20 480V IN/460V OUT 7.5HP, 14A ENH FW
Additional Information
dimensions
13.0000 IN X 6.2500 IN X 9.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-34014NB-A20CE1
GTIN
00786687019909
UPC
786687019909
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,UkrSepro,EN 60529,EN 61800-5-1,EN 61800-3,cUL Certified
You must have an account to view stock levels
These alternate items can be purchased instead of DC134014NBA20CE1.
Jump To:

Similar Items

Similar items are close alternatives to DC134014NBA20CE1, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA012F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA012F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
MMX34AA012F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for DC134014NBA20CE1.

* All prices subject to change.