D3RR2A - Ice Cube Relay DPDT Octal Base 10A 120VAC Coil

Eaton

  • $38.04 (Each)
  • $38.04 (Each)

In-Stock: 1 available locally (Brownwood, TX) (change location)
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
D3RR2A
Manufacturer
Eaton
Manufacturer's Part Number
D3RR2A
Description
Ice Cube Relay DPDT Octal Base 10A 120VAC Coil
Relay, DPDT Contact Configuration, 10 A, 120 V Ac, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930077 / 00786685930077
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.04 (Each)
Stock Availability
Brownwood
1 (Check another store)
DFW RDC
0
All Stores
182
Resources
Images
 
 
D3RR2A - Small Image
 
D3RR2A - Large Image
Specifications Sheets
 
 
D3RR2A - Specification Sheet
Attachments
 
 
D3RR2A - Specification Sheet
Other Links
 
 
D3RR2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
120 V ac
Descriptions
Description
ICE CUBE RELAY DPDT OCTAL BASE 10A 120VAC COIL
Product Type
Relay
Long Description
Relay, DPDT Contact Configuration, 10 A, 120 V ac, 0.2 lb
Short Description
Relay, 10 A, DPDT, 120 VAC
extra long description
ETN D3RR2A ICE CUBE RELAY, 3PDT
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Contact Configuration
DPDT
dimensions
3.0000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
D3RR2A
GTIN
00786685930077
UPC
786685930077
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.2 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D3RR2A.
Jump To:

Similar Items

Similar items are close alternatives to D3RR2A, though they may not be 100% alike.

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Con...
  • Our Part #: RR2PUAC120V
  • Brownwood Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RR2P-UAC120V
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,207.00) ·
RR2PUAC120V - Idec

Brownwood Availability: In Stock

Total Availability: In Stock

Book Price

$24.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat