D3PA3 - D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa

Eaton

  • $20.41 (Each)
  • $20.41 (Each)

  • $204.10 (Per 10)

In-Stock: 4 available locally (Fayetteville, AR) (change location)
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
D3PA3
Manufacturer
Eaton
Manufacturer's Part Number
D3PA3
Description
D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa
Relay Mounting Socket, Din Rail Mount, 300/600 V, 1.6 In Overall Length, 0.97 In Overall Width, 2.12 In Overall Height, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159774 / 00782114159774
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.41 (Each)
Standard Packaging
$204.10 (Per 10)
Stock Availability
Fayetteville
4 (Check another store)
Springdale
3
All Stores
424
Resources
Images
 
 
D3PA3 - Small Image
 
D3PA3 - Large Image
 
D3PA3 - Large Image
Specifications Sheets
 
 
D3PA3 - Specification Sheet
Attachments
 
 
D3PA3 - Specification Sheet
Other Links
 
 
D3PA3 - Other
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
300/600 V
Dimensions and Weight
Overall Length
1.6 in
Descriptions
Product Type
Relay Mounting Socket
Long Description
Relay Mounting Socket, DIN Rail Mount, 300/600 V, 1.6 in Overall Length, 0.97 in Overall Width, 2.12 in Overall Height, 0.12 lb
Short Description
Relay Mounting Socket, 300/600 V
Description
D3 3P SOCKET-IS A REPLACEMENT OF D3 PA3 AS THE SPA
extra long description
ETN D3PA3 Eaton General-purpose rel
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Mounting Type
DIN Rail Mount
Overall Width
0.97 in
Overall Height
2.12 in
Standards Met
CSA Certified;UL Listed;CRUUS;RoHS Compliant;CE Marked
dimensions
1.6000 IN X 0.9700 IN X 2.1200 IN
Number of Pins
11
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D3PA3
GTIN
00782114159774
UPC
782114159774
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
standard
UL Listed,CSA Certified,cRUus,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D3PA3.
Jump To:

Similar Items

Similar items are close alternatives to D3PA3, though they may not be 100% alike.

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount...
  • Our Part #: SR3P06
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR3P-06
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.60) ·
SR3P06 - Idec

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.96

Each

QTY:
Each
Add
Socket Din Mount Screw Type
  • Our Part #: SR3P05
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.80) ·
SR3P05 - Idec

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat