C440A1A045SAX - C440 Ol 9-45A Nema Stand Alone Standard

Eaton

  • $314.31 (Each)
  • $314.31 (Each)

In-Stock: 2 available locally (Big Spring, TX) (change location)
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
C440A1A045SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A045SAX
Description
C440 Ol 9-45A Nema Stand Alone Standard
Overload Relay, 9 A, 45 A, Automatic/Manual Reset, 4.32 In Overall Length, 1.8 In Overall Width, 0.87 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685412375 / 00786685412375
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.31 (Each)
Stock Availability
Big Spring
2 (Check another store)
Odessa
7
All Stores
25
Resources
Images
 
 
C440A1A045SAX - Small Image
 
C440A1A045SAX - Large Image
 
C440A1A045SAX - Large Image
Specifications Sheets
 
 
C440A1A045SAX - Specification Sheet
Attachments
 
 
C440A1A045SAX - Specification Sheet
Brochures
 
 
C440A1A045SAX - Brochure
Other Links
 
 
C440A1A045SAX - Other
 
C440A1A045SAX - Other
 
C440A1A045SAX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4.32 in
Size
Separate Mount
Descriptions
Description
C440 OL 9-45A NEMA STAND ALONE STANDARD
Product Type
Overload Relay
Long Description
Overload Relay, 9 A, 45 A, Automatic/Manual Reset, 4.32 in Overall Length, 1.8 in Overall Width, 0.87 lb
Short Description
Overload Relay 45 A
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN C440A1A045SAX C440 OL (9-45A) N
Special Features
Standard
Additional Information
Minimum Overload Current
9 A
Maximum Overload Current
45 A
Reset Type
Automatic/Manual
Overall Width
1.8 in
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
4.3200 IN X 1.8000 IN X 3.8000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A045SAX
GTIN
00786685412375
UPC
786685412375
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight
0.87 lb
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Distribution Centers

Location Stock Available
Amarillo
2 View Store
Lubbock
1 View Store

A-L

Location Stock Available
Borger
2 View Store
Dumas
3 View Store

M-Z

Location Stock Available
Pampa
3 View Store

* All prices subject to change.

Begin Live Chat