C320KGS3 - Aux Cont For FRDM Size 00-2 A-K Side MTD 1NO-1NC

Eaton

  • $88.92 (Each)
  • $88.92 (Each)

In-Stock: 3 available locally (Palestine, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C320KGS3
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS3
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 1NO-1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, 1NO 1NC Contacts, Side Mounting
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413501 / 00782113413501
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.92 (Each)
Stock Availability
Palestine
3 (Check another store)
Nacogdoches
1
All Stores
185
Resources
Images
 
 
C320KGS3 - Large Image
 
C320KGS3 - Small Image
Attachments
 
 
C320KGS3 - Specification Sheet
Dimensions and Weight
Height
1.1
Width
2.5
Depth
4
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 1NO-1NC
extra long description
ETN C320KGS3 AUX CONT FRDM SZ00-2,
Product Type
Aux Cont FRDM SZ00-2, A-K 1NO-1NC
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NO 1NC contacts, Side mounting
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Contact Configuration
1 NO, 1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS3
GTIN
00782113413501
UPC
782113413501
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
Add-on items are materials that you may be interested in purchasing along with C320KGS3.
Jump To:

Frequently Purchased Together

These items are compatible and complement C320KGS3, providing enhanced or expanded functionality.

Freedom Accessory, Auxiliary Contact, Used On Starter and Contactors, 1NO (Ec) 1...
  • Our Part #: C320KGT15
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C320KGT15
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($241.60) ·
C320KGT15 - Eaton Corp

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$241.60

Each

QTY:
Each
Add

* All prices subject to change.