C320KG3 - 1NO-NC Aux Cont For 15-75A DP Cont

Eaton

  • $37.84 (Each)
  • $37.84 (Each)

In-Stock: 1 available locally (Carlsbad, NM) (change location)
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
C320KG3
Manufacturer
Eaton
Manufacturer's Part Number
C320KG3
Description
1NO-NC Aux Cont For 15-75A DP Cont
Side Mounted Auxiliary Contact, 1NO-1NC Contact Configuration, Freedom Accessory, 15 to 75 A, Pressure Plate Terminal, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113376370 / 00782113376370
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.84 (Each)
Stock Availability
Carlsbad
1 (Check another store)
Lubbock
14
All Stores
154
Resources
Images
 
 
C320KG3 - Small Image
 
C320KG3 - Large Image
 
C320KG3 - Large Image
 
C320KG3 - Large Image
 
C320KG3 - Large Image
Specifications Sheets
 
 
C320KG3 - Specification Sheet
Attachments
 
 
C320KG3 - Specification Sheet
Other Links
 
 
C320KG3 - Other
 
C320KG3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 to 75 A
Terminal Type
Pressure Plate
Dimensions and Weight
Height
2
Depth
2.5
Width
3
Descriptions
Product Type
Side Mounted Auxiliary Contact
Long Description
Side Mounted Auxiliary Contact, 1NO-1NC Contact Configuration, Freedom Accessory, 15 to 75 A, Pressure Plate Terminal, 0.1 lb
Short Description
Side Mounted Auxiliary Contact, Freedom Accessory, 0.1 lb
Description
1NO-NC AUX CONT FOR 15-75A DP CONT
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Special Features
Used with Definite Purpose contactors
extra long description
ETN C320KG3 1NO-NC AUX CONT FOR 15-
Additional Information
accessory type
Freedom Accessory
Contact Configuration
1NO-1NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KG3
GTIN
00782113376370
UPC
782113376370
Taxonomies, Classifications, and Categories
Type
Motor control accessory
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat