C25FNF360B - DP Cont 60A 3P Opn 240V

Eaton

  • $219.64 (Each)
  • $219.64 (Each)

In-Stock: 0 available locally (Nashville RDC, TN) (change location)

QTY:
Each
Quick Specs
Catalog Number
C25FNF360B
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF360B
Description
DP Cont 60A 3P Opn 240V
Definite Purpose Control - Contactor, 3 Poles, 60 A, 208 to 240 V Ac, 75 A Resistive Load, 10 HP (Single Phase);20 HP (Three Phase);7.5 KW (Single Phase);11 KW (Three Phase) Motor Power, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 2.65 LB
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113476148 / 00782113476148
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.64 (Each)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
183
Resources
Images
 
 
C25FNF360B - Small Image
 
C25FNF360B - Large Image
 
C25FNF360B - Large Image
 
C25FNF360B - Large Image
 
C25FNF360B - Large Image
Attachments
 
 
C25FNF360B - Specification Sheet
Other Links
 
 
C25FNF360B - Other
 
C25FNF360B - Other
 
C25FNF360B - Other
Features
Current Rating
60 A
Dimensions and Weight
Overall Length
3.35 in;85 mm
Width
2.63
Height
3.75
Depth
3.97
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 60 A, 208 to 240 V ac, 75 A Resistive Load, 10 hp (Single Phase);20 hp (Three Phase);7.5 kW (Single Phase);11 kW (Three Phase) Motor Power, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 2.65 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 60 A, 208 to 240 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
DP CONT 60A 3P OPN 240V
extra long description
ETN C25FNF360B DP CONT 60A 3P OPN 2
Additional Information
Coil Voltage
208 to 240 V ac
resistive load
75 A
motor power
10 hp (Single Phase);20 hp (Three Phase);7.5 kW (Single Phase);11 kW (Three Phase)
Frame Size
60 to 75 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25FNF360B
GTIN
00782113476148
UPC
782113476148
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
2.65 lb
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
These alternate items can be purchased instead of C25FNF360B.
Jump To:

Cross Referenced

These items are similar to C25FNF360B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC630UM30 Eaton n/a
C25FNF360B Eaton 00782113476148
42EE35AG FURNAS n/a
42EE35AG106 FURNAS n/a
CR353FF3BB1 GENERAL ELECTRIC 00783166407110
CR353FF3BB1D GENERAL ELECTRIC n/a
2CF96 WW GRAINGER n/a
DP3060C5008 Honeywell 00085267145763
42EF35AO ITE n/a
A77288517A240 Joslyn Clark n/a
2200EBA630BA Schneider Electric n/a
8910DPA63V09 Schneider Electric 00785901080794
EBA630BA Schneider Electric n/a
42BF15AFARK Siemens n/a
42EF35AD Siemens 00783087165489
116110214 TYCO n/a

* All prices subject to change.