BAB3015C - 3P 15A 120/240V 10KAIC Switch Neutral BRKR

Eaton

  • $345.26 (Each)
  • $345.26 (Each)

In-Stock: 2 available locally (West Wichita, KS) (change location)

QTY:
Each
Quick Specs
Catalog Number
BAB3015C
Manufacturer
Eaton
Manufacturer's Part Number
BAB3015C
Description
3P 15A 120/240V 10KAIC Switch Neutral BRKR
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 15 A, 3 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Slang Terms

Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679304327 / 00786679304327
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$345.26 (Each)
Stock Availability
West Wichita
2 (Check another store)
All Stores
3
Resources
Images
 
 
BAB3015C - Small Image
 
BAB3015C - Large Image
 
BAB3015C - Large Image
 
BAB3015C - Large Image
 
BAB3015C - Video
Attachments
 
 
BAB3015C - Specification Sheet
Brochures
 
 
BAB3015C - Brochure
Other Links
 
 
BAB3015C - Other
 
BAB3015C - Other
 
BAB3015C - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
3
Descriptions
Product Type
Bab 3 Pole 15 Amp Breaker
Description
3P 15A 120/240V 10KAIC SWITCH NEUTRAL BRKR
extra long description
ETN BAB3015C BAB 3 pole 15 amp brea
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,15 A,3 kAIC,Three-pole,240/415 V,Non-Interchangeable,Q32,BAB
Special Features
Switching Neutral
Additional Information
media
Yes
dimensions
3.8000 IN X 3.2000 IN X 4.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BAB3015C
GTIN
00786679304327
UPC
786679304327
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
Total availability: 3

Location search:

Greater West Wichita Area

Location Stock Available
Salina
1 View Store
West Wichita
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.