AN16GN0CB - Nema Open 3P STR Size 2 480V Coil

Eaton

  • $1999.18 (Each)
  • $1,999.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AN16GN0CB
Manufacturer
Eaton
Manufacturer's Part Number
AN16GN0CB
Description
Nema Open 3P STR Size 2 480V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V Ac, 1/3 Phases, 25 HP Motor Power, 60 A, Horizontal Mount, 5 LB
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971865 / 00782113971865
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,999.18 (Each)
Resources
Images
 
 
AN16GN0CB - Small Image
 
AN16GN0CB - Large Image
 
AN16GN0CB - Large Image
 
AN16GN0CB - Large Image
 
AN16GN0CB - Large Image
 
AN16GN0CB - Large Image
Attachments
 
 
AN16GN0CB - Specification Sheet
Other Links
 
 
AN16GN0CB - Other
 
AN16GN0CB - Other
 
AN16GN0CB - Other
 
AN16GN0CB - Other
Features
Number of Phases
1;3
Current Rating
60 A
Poles
Three-pole
Dimensions and Weight
Size
2
Height
3.31
Width
4.38
Depth
4.94
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V ac, 1/3 Phases, 25 hp Motor Power, 60 A, Horizontal Mount, 5 lb
Short Description
Non-Combination Non-Reversing Starter, 440 to 480 VAC, 3 Phase, Motor and Power Control Equipment, 5 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Description
NEMA OPEN 3P STR SIZE 2 480V COIL
extra long description
ETN AN16GN0CB AN16GN0CB
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
440 to 480 V ac
motor power
25 hp
Mounting Type
Horizontal Mount
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16GN0CB
GTIN
00782113971865
UPC
782113971865
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of AN16GN0CB.
Jump To:

Similar Items

Similar items are close alternatives to AN16GN0CB, though they may not be 100% alike.

Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 1/3 Phases, 60 ...
  • Our Part #: AN16GN0AB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16GN0AB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,999.18)
AN16GN0AB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,999.18

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0521CAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0521CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,072.44)
ECN0521CAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,072.44

Each

QTY:
Each
Add
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 11.6 LB
  • Our Part #: ECN0521AAA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0521AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,011.92)
ECN0521AAA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,011.92

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0521AAA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0521AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,011.92)
ECN0521AAA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,011.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AN16GN0CB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
400A2301 Asea n/a
4204CA23S01 CHALLENGER n/a
A10DG0AB Eaton n/a
A10DGOAB Eaton n/a
AN16GN0CB Eaton 00782113971865
AN16GROAB Eaton n/a
ECN0121A3A Eaton 782114017135
ECN0521AAA Eaton 782114016121
14EF32BF FURNAS n/a
14FF32BF FURNAS n/a
14FP32BF FURNAS n/a
CR206D102 GENERAL ELECTRIC n/a
CR306D102 GENERAL ELECTRIC 783166359358
CR306D102MA GENERAL ELECTRIC n/a
GCR306D102 GENERAL ELECTRIC n/a
1H520 WW GRAINGER n/a
T13M3276 Joslyn Clark n/a
509CAD Rockwell Automation n/a
709CAD Rockwell Automation n/a
8536SDG1V02S Schneider Electric 00785901881926
SXLD1120 Siemens n/a
SXLDG120 Siemens n/a
5012A315114 WARD LEONARD n/a
A200S2CAC Westinghouse n/a
A2WS2CAC Westinghouse n/a
B200S2CAC Westinghouse n/a

* All prices subject to change.