ECN0521AAA - Nema FVNR SZ 2-ENCL1 120V

Eaton

  • $2172.87 (Each)
  • $2,172.87 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ECN0521AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0521AAA
Description
Nema FVNR SZ 2-ENCL1 120V
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 11.6 LB
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016121 / 00782114016121
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,172.87 (Each)
Resources
Images
 
 
ECN0521AAA - Small Image
 
ECN0521AAA - Large Image
 
ECN0521AAA - Large Image
 
ECN0521AAA - Large Image
Attachments
 
 
ECN0521AAA - Specification Sheet
Brochures
 
 
ECN0521AAA - Brochure
Other Links
 
 
ECN0521AAA - Other
 
ECN0521AAA - Other
Features
Number of Phases
1
Dimensions and Weight
Height
12.6
Width
6
Depth
7.62
Size
NEMA size 2
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 11.6 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, 9 to 45 A
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
Description
NEMA FVNR SZ 2-ENCL1 120V
extra long description
ETN ECN0521AAA NEMA FVNR SZ 2-ENCL1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 1
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0521AAA
GTIN
00782114016121
UPC
782114016121
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: UndefinedCommercial / Institutional Buildings / Structures - Power Distribution and Controls
You must have an account to view stock levels

* All prices subject to change.