10250TN13 - Oiltight Enclosure

Eaton

  • $279.74 (Each)
  • $279.74 (Each)

In-Stock: 1 available locally (Abilene, TX) (change location)
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
10250TN13
Manufacturer
Eaton
Manufacturer's Part Number
10250TN13
Description
Oiltight Enclosure
Eaton Series NZM Molded Case Circuit Breaker Handle Mechanism, Rotary Handle Red-Yellow LKBL
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113204611 / 00782113204611
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.74 (Each)
Stock Availability
Abilene
1 (Check another store)
All Stores
40
Resources
Images
 
 
10250TN13 - Video
 
10250TN13 - Small Image
 
10250TN13 - Large Image
Attachments
 
 
10250TN13 - Specification Sheet
Tech Bulletins
 
 
10250TN13 - Tech Bulletin
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
OILTIGHT ENCLOSURE
Product Type
Oiltight Enclosure
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TN13 OILTIGHT ENCLOSURE
Long Description
Eaton Series NZM molded case circuit breaker handle mechanism, rotary handle red-yellow LKBL
Additional Information
dimensions
8.1000 IN X 4.4000 IN X 4.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TN13
GTIN
00782113204611
UPC
782113204611
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat