10250TM36 - LGD PLT 1/2RND BK Blank

Eaton

  • $9.06 (Each)
  • $9.06 (Each)

  • $90.60 (Per 10)

In-Stock: 2 available locally (Jonesboro, AR) ( change location)
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
10250TM36
Manufacturer
Eaton
Manufacturer's Part Number
10250TM36
Description
LGD PLT 1/2RND BK Blank
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Blank Legend, White
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203683 / 00782113203683
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Standard Packaging
$90.60 (Per 10)
Stock Availability
Jonesboro
2 (Check another store)
Little Rock
17
All Stores
364
Resources
Images
 
 
10250TM36 - Video
 
10250TM36 - Small Image
 
10250TM36 - Small Image
 
10250TM36 - Large Image
Attachments
 
 
10250TM36 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND BK BLANK
Product Type
LGD PLT 1/2RND BK Blank
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM36 LGD PLT 1/2RND BK BLA
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: Blank legend, White
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM36
GTIN
00782113203683
UPC
782113203683
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 364

Location search:
These alternate items can be purchased instead of 10250TM36.
Jump To:

Cross Referenced

These items are similar to 10250TM36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM36 Eaton 00782113203683
10250TS37 Eaton 00782113360560
104PXN1BP015 GENERAL ELECTRIC n/a
CR104PXN1B GENERAL ELECTRIC 00783166290699
CR104PXN1BB001 GENERAL ELECTRIC 00783166290705
CR2940118582B GENERAL ELECTRIC n/a
CR2940130663A GENERAL ELECTRIC n/a
5B532 WW GRAINGER n/a
PTNC00 Honeywell n/a
09012 REESE n/a
09014 REESE n/a
9012 REESE n/a
9014 REESE n/a
800TX621E Rockwell Automation n/a
90013TN200 Schneider Electric n/a
9001DTN200 Schneider Electric n/a
9001KN200 Schneider Electric 00785901915034
ZB3BY12101 Schneider Electric n/a
P30NPSBB Siemens n/a
187P001H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat