10250TC2N - Plastic Lens G

Eaton

  • $15.66 (Each)
  • $15.66 (Each)

In-Stock: 2 available locally (Oklahoma City, OK) (change location)

QTY:
Each
Quick Specs
Catalog Number
10250TC2N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC2N
Description
Plastic Lens G
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Green Actuator, Plastic, Legend: Blank Legend
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Push Button, Pilot Light, Selector Switch Accessories
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148090 / 00782113148090
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.66 (Each)
Stock Availability
Oklahoma City
2 (Check another store)
All Stores
141
Resources
Images
 
 
10250TC2N - Video
 
10250TC2N - Small Image
 
10250TC2N - Large Image
 
10250TC2N - Large Image
Specifications Sheets
 
 
10250TC2N - Specification Sheet
Attachments
 
 
10250TC2N - Specification Sheet
Descriptions
Product Type
Lens Green
Description
PLASTIC LENS G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC2N LENS GREEN
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Green actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
dimensions
1.2000 IN X 1.2000 IN X 0.8000 IN
Legend
Blank
Manufacturer Information
Manufacturers Part Number
10250TC2N
Brand
Eaton
GTIN
00782113148090
UPC
782113148090
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
These alternate items can be purchased instead of 10250TC2N.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 10250TC2N.

Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pu...
  • Our Part #: 10250TC2N
  • Oklahoma City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250TC2N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.66)
10250TC2N - Eaton Corp

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$15.66

Each

QTY:
Each
Add

* All prices subject to change.