10250T1322 - Sel SW 3P KNB

Eaton

  • $94.26 (Each)
  • $94.26 (Each)

In-Stock: 2 available locally (Galena Park, TX) (change location)
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
10250T1322
Manufacturer
Eaton
Manufacturer's Part Number
10250T1322
Description
Sel SW 3P KNB
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226323 / 00782113226323
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.26 (Each)
Stock Availability
Galena Park
2 (Check another store)
Deer Park
3
All Stores
23
Resources
Images
 
 
10250T1322 - Video
 
10250T1322 - Small Image
 
10250T1322 - Large Image
 
10250T1322 - Large Image
 
10250T1322 - Large Image
Attachments
 
 
10250T1322 - Specification Sheet
Other Links
 
 
10250T1322 - Other
 
10250T1322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Descriptions
Product Type
Sel SW 3P KNB
extra long description
ETN 10250T1322 SEL SW 3P KNB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
SEL SW 3P KNB
Long Description
Eaton 10250T pushbutton, 10250T, Selector switch, 30.5 mm, Heavy-Duty, Cam 2, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three position, Knob, Black actuator
Additional Information
media
Yes
dimensions
1.9000 IN X 1.9000 IN X 2.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1322
GTIN
00782113226323
UPC
782113226323
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
3 View Store
Galena Park
2 View Store

A-L

Location Stock Available
Henderson
2 View Store
Kilgore
4 View Store

M-Z

Location Stock Available
Natchitoches
1 View Store
These alternate items can be purchased instead of 10250T1322.
Jump To:

Cross Referenced

These items are similar to 10250T1322 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T1322 Eaton 00782113226323
52SA2BAB FURNAS n/a
CR104PSM36A GENERAL ELECTRIC n/a
CR104PSM36B GENERAL ELECTRIC n/a
CR104SG36B GENERAL ELECTRIC n/a
CR2940UB200C GENERAL ELECTRIC n/a
5B501 WW GRAINGER n/a
800TJ2KE7 Rockwell Automation n/a
9001KS42B Schneider Electric 00785901322610
9001TS2 Schneider Electric 00785901840701

* All prices subject to change.

Begin Live Chat