EGBA14412CC - 1/4X4X12 CC Ground Bar Asm

Nvent Erico

  • $250.22 (Each)
  • $250.22 (Each)
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
EGBA14412CC
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGBA14412CC
Description
1/4X4X12 CC Ground Bar Asm
Grounding Busbar, W/Insulators and Brackets, CC, 12" X 4" X 0.25"
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
26121541 - Bus conductors
UPC/EAN/GTIN
782856445333 / 8711893152845 / 00782856445333
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.22 (Each)
Resources
Images
 
 
EGBA14412CC - Small Image
 
EGBA14412CC - Large Image
Attachments
 
 
EGBA14412CC - Specification Sheet
Other Links
 
 
EGBA14412CC - Other
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
Copper
Descriptions
Product Type
GRD Bar Assy, 1/4INX4INX12IN, C1
extra long description
NVENT EFS EGBA14412CC GRD BAR ASSY,
Short Description
Grounding Busbar, w/Insulators
Features
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Long Description
Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25"
Special Features
GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,CC PATTERN
Description
1/4X4X12 CC GROUND BAR ASM
Manufacturer Information
sub brand
ERICO
Brand
nVent ERICO
Manufacturers Part Number
EGBA14412CC
GTIN
00782856445333
UPC
782856445333
Taxonomies, Classifications, and Categories
Type
Electrical Busbars
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
cULus®
Application
Power Connections; Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat