615860 - 5/8"X6' Cu Ground Rod

Nvent Erico

  • $36.94 (Each)
  • $36.94 (Each)

  • $184.72 (Per 5)

  • $3,694.41 (Per 100)

In-Stock: 9 available locally (Ruston, LA) ( change location)
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
615860
Manufacturer
Nvent Erico
Manufacturer's Part Number
615860
Description
5/8"X6' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 6 FT Overall Height, 5.0899 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306085 / 0782856306085 / 00782856306085
Weight per unit
5.0899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.94 (Each)
Carton
$184.72 (Per 5)
Stock Availability
Ruston
9 (Check another store)
West Monroe
15
All Stores
5,132
Resources
Other Links
 
 
615860 - Other
 
615860 - Other
 
615860 - Other
 
615860 - Other
Images
 
 
615860 - Small Image
 
615860 - Large Image
 
615860 - Large Image
Brochures
 
 
615860 - Brochure
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
Copper-Bonded Steel
Dimensions and Weight
Length
6-6
Descriptions
Description
5/8"X6' CU GROUND ROD
Extra Long Description
NVENT EFS 615860 Copper-Bonded Grou
Long Description
Ground Rod, Copper Bonded Steel, 0.56 in Overall Width, 6 ft Overall Height, 5.0899 lb
Product Type
Ground Rod
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
Additional Information
Accessory Type
Ground Rod
Made In USA
yes
Overall Height
6 ft
Overall Width
0.56 in
Package Quantity
5 CT
Standards Met
cULus;IEC(R) En 62561-2
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
615860
GTIN
00782856306085
UPC
782856306085
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight
5.0899 lb
Weight per rod
5.0899
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,132

Location search:
These alternate items can be purchased instead of 615860.
Jump To:

Similar Items

Similar items are close alternatives to 615860, though they may not be 100% alike.

Cross Referenced

These items are similar to 615860 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
615860 nVent-Thermal Management 00782856306085
C586 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat