613400 - 3/4"X10' Cu Ground Rod

Nvent Erico

  • $80.57 (Each)
  • $80.57 (Each)

  • $402.85 (Per 5)

  • $8,056.99 (Per 100)

In-Stock: 6 available locally (Natchitoches, LA) ( change location)
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
613400
Manufacturer
Nvent Erico
Manufacturer's Part Number
613400
Description
3/4"X10' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 10 FT Overall Height, 12.3999 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306177 / 8711893093636 / 00782856306177
Weight per unit
12.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.57 (Each)
Carton
$402.85 (Per 5)
Stock Availability
Natchitoches
6 (Check another store)
Alexandria
10
All Stores
3,171
Resources
Other Links
 
 
613400 - Other
 
613400 - Other
 
613400 - Other
 
613400 - Other
Images
 
 
613400 - Small Image
 
613400 - Large Image
 
613400 - Large Image
Brochures
 
 
613400 - Brochure
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
Copper-Bonded Steel
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
10-10
Descriptions
Description
3/4"X10' CU GROUND ROD
Extra Long Description
NVNT 613400 Cu-Bonded Ground Rod, P
Features
The nVent ERICO Copper-Bonded Ground Rod, Pointed delivers the proven performance needed for dependable grounding and bonding systems. Engineered with a high-strength steel core and molecularly bonded copper coating, it combines the durability required for easy installation with the long-term corrosion resistance needed to help protect critical electrical infrastructure. The pointed tip design enables efficient driving into the ground, making installation faster while providing a reliable, low-impedance pa
Long Description
Ground Rod, Copper Bonded Steel, 0.681 in Overall Width, 10 ft Overall Height, 12.3999 lb
Product Type
Ground Rod
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
Additional Information
Accessory Type
Ground Rod
Made In USA
yes
Overall Height
10 ft
Overall Width
0.681 in
Package Quantity
1 CT;5 PK
Standards Met
cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus
Tensile Strength
80,000
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
613400
GTIN
00782856306177
UPC
782856306177
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight
12.3999 lb
Weight per rod
12.3999
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,171

Location search:

A-L

Location Stock Available
Andrews
8 View Store
Arlington Branch
19 View Store
Athens
4 View Store
Avondale
9 View Store
Bartlesville
7 View Store
Bastrop
1 View Store
Baytown
19 View Store
Bentonville
5 View Store
Big Spring
5 View Store
Borger
6 View Store
Bridgeport
3 View Store
Brownsville
24 View Store
Brownwood
25 View Store
Bryan-College Station
11 View Store
Burleson
4 View Store
Carlsbad
29 View Store
Carthage
19 View Store
Casa Grande
16 View Store
Cedar Park
1 View Store
Centennial
1 View Store
Clovis
10 View Store
Colorado Springs
38 View Store
Conroe
1 View Store
Conway
4 View Store
Cookeville
11 View Store
Covington
40 View Store
Dallas
84 View Store
Deer Valley
11 View Store
Doraville
12 View Store
Dripping Springs
12 View Store
Dumas
14 View Store
Duncan
2 View Store
El Dorado
8 View Store
Enid
25 View Store
Ennis
1 View Store
Fayetteville
4 View Store
Fort Smith
4 View Store
Ft. Worth
2 View Store
Gainesville
4 View Store
Galena Park
3 View Store
Galveston
4 View Store
Georgetown
5 View Store
Gilbert
5 View Store
Gonzales
23 View Store
Greenville - SC
14 View Store
Harlingen
20 View Store
Henderson
2 View Store
Hendersonville
4 View Store
Hereford
9 View Store
Hobbs
3 View Store
Hope
8 View Store
Humble
6 View Store
Huntsville
1 View Store
Jonesboro
10 View Store
Kansas City - North
5 View Store
Katy
1 View Store
Killeen
2 View Store
Laredo
1 View Store
Las Cruces
12 View Store
Lawrence
15 View Store
Lawton
10 View Store
League City
1 View Store
Lee's Summit
20 View Store
These alternate items can be purchased instead of 613400.
Jump To:

Similar Items

Similar items are close alternatives to 613400, though they may not be 100% alike.

Cross Referenced

These items are similar to 613400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7510 Galvan Industries 00632591613408
613400 nVent-Thermal Management 00782856306177
C3410 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat