200 - #200 Shot

Nvent Erico

  • $39.20 (Each)
  • $39.20 (Each)

  • $392.00 (Per 10)

In-Stock: 4 available locally (Jonesboro, AR) (change location)
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
200
Manufacturer
Nvent Erico
Manufacturer's Part Number
200
Description
#200 Shot
Welding Material, Copper Oxide/Aluminum, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856001317 / 8711893017922 / 00782856001317
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.20 (Each)
Standard Packaging
$392.00 (Per 10)
Stock Availability
Jonesboro
4 (Check another store)
Little Rock
8
All Stores
42
Resources
Images
 
 
200 - Small Image
 
200 - Large Image
 
200 - Large Image
Attachments
 
 
200 - Specification Sheet
Brochures
 
 
200 - Brochure
Other Links
 
 
200 - Other
 
200 - Other
 
200 - Other
 
200 - Other
 
200 - Other
 
200 - Other
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
Copper Oxide/Aluminum
Descriptions
Description
#200 SHOT
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum, 0.5 lb
Short Description
#90 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
extra long description
NVENT EFS 200 Cadweld Welding Mater
Additional Information
accessory type
Welding Material
for use with
Ground Rod
Standards Met
cULus Listed
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
200
GTIN
00782856001317
UPC
782856001317
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Little Rock Area

Location Stock Available
Jonesboro
4 View Store
Little Rock
8 View Store

Distribution Centers

Location Stock Available
Baton Rouge
8 View Store

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available
New Orleans
20 View Store
These alternate items can be purchased instead of 200.
Jump To:

Cross Referenced

These items are similar to 200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
200 nVent-Thermal Management 00782856001317
64 Tolco n/a

* All prices subject to change.

Begin Live Chat