BW1270F1 - 12V 7AH Battery

BWG

  • $23.08 (Each)
  • $23.08 (Each)

In-Stock: 1 available locally (Sulphur Springs, TX) (change location)
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
BW1270F1
Manufacturer's Part Number
BW1270F1
Description
12V 7AH Battery
Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 7 Ah Capacity, Lead Acid Chemistries Type, 101 MM;3.98 In Height, 12 V Input Voltage Rating, 151 MM;5.94 In Length, 10 Ca;640 PL Package Quantity, F1 Plug Type, BS6290-4;Dot Approved;IEC60896-21/22 Standards
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$23.08 (Each)
Stock Availability
Sulphur Springs
1 (Check another store)
Tyler
7
All Stores
158
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
5.94 in;151 mm
Width
2.56 in;65 mm
Height
3.98 in;101 mm
Descriptions
Product Type
Battery
Long Description
Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 7 Ah Capacity, Lead Acid Chemistries Type, 101 mm;3.98 in Height, 12 V Input Voltage Rating, 151 mm;5.94 in Length, 10 CA;640 PL Package Quantity, F1 Plug Type, BS6290-4;DOT Approved;IEC60896-21/22 Standards
Features
Bright Way Group CP series valve regulated lead acid batteries are designed with AGM(Absorbent Glass Mat) technology and for general application purpose, such as UPS, telecom, and electrical utilities with 5 years design life, the batteries comply to the most popular international standards, such as IEC60896-21/22, BS6290-4, Eurobat Guide. The battery container and cover are available in flame retardant cases upon request. All batteries are DOT approved.
Short Description
Battery, 7 Ah, 12 V, 10 CA
Description
12V 7AH BATTERY
Additional Information
Battery Type
Valve Regulated Lead Acid Battery
Chemistries Type
Lead Acid
Plug Type
F1
Input Voltage Rating
12 V
Standards Met
IEC60896-21/22;BS6290-4;DOT Approved
package quantity
10 CA;640 PL
Manufacturer Information
Brand
Bright Way Group
Manufacturers Part Number
BW1270F1
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
4.18 lb;1.9 kg
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Capacity
7 Ah
Application
Alarm Systems;Cable Television;Communications Equipment;Control Equipment;Computers;Electronic Cash Registers;Electric Test Equipment;Electric Powered Bicycle and Wheel Chair;Emergency Lighting;Fire and Security;Geophysical Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 158

Location search:

Distribution Centers

Location Stock Available
Longview
89 View Store

A-L

Location Stock Available
Kilgore
10 View Store

M-Z

Location Stock Available
Marshall
46 View Store

* All prices subject to change.

Begin Live Chat