N0.663R - 30A to 60A 600V CL R Fuse Reducer

Eaton

  • $26.78 (Each)
  • $26.78 (Each)

In-Stock: 2 available locally (Monroe, LA) (change location)
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
N0.663R
Manufacturer
Eaton
Manufacturer's Part Number
NO.663-R
Description
30A to 60A 600V CL R Fuse Reducer
Fuse Reducer, Class R Fuse, 60 A, 600 V Ac, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613736 / 00051712613736
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Stock Availability
Monroe
2 (Check another store)
West Monroe
0
All Stores
26
Resources
Images
 
 
N0.663R - Small Image
 
N0.663R - Large Image
 
N0.663R - Large Image
 
N0.663R - Large Image
 
N0.663R - Large Image
 
N0.663R - Video
Specifications Sheets
 
 
N0.663R - Specification Sheet
Attachments
 
 
N0.663R - Specification Sheet
Brochures
 
 
N0.663R - Brochure
Other Links
 
 
N0.663R - Other
 
N0.663R - Other
 
N0.663R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac
amperage rating
60 A
Descriptions
Product Type
Fuse Reducer
Long Description
Fuse Reducer, Class R Fuse, 60 A, 600 V ac, 0.12 lb
Short Description
Fuse Reducer, Class R, 100A TO 60A
Special Features
1-Pair of Reducers
Description
30A TO 60A 600V CL R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
extra long description
BUSS NO.663-R BUSS CLASS R REDUCER
Additional Information
Fuse Class
Class R
Standards Met
UL Listed;Guide #IZZR;File #E12853;CSA Certified;Class 6225-01;File 47235;RoHS Compliant
media
Yes
dimensions
2.6000 IN X 1.8000 IN X 1.4000 IN
class
Class R
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
NO.663-R
GTIN
00051712613736
UPC
051712613736
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
Contact factory
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:
These alternate items can be purchased instead of N0.663R.
Jump To:

Similar Items

Similar items are close alternatives to N0.663R, though they may not be 100% alike.

60A 600V Class R Fuse Reducer
  • Our Part #: 663R
  • Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.36) ·
663R - Edison Fuses

Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat