KTKR25 - 25A 600V Fa Class CC Fuse

Eaton

  • $50.10 (Each)
  • $50.10 (Each)

  • $501.00 (Per 10)

In-Stock: 10 available locally (Springfield, MO) ( change location)
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
KTKR25
Manufacturer
Eaton
Manufacturer's Part Number
KTK-R-25
Description
25A 600V Fa Class CC Fuse
Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Limiting Fuse, 25 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712420730 / 00051712420730
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.10 (Each)
Carton
$501.00 (Per 10)
Stock Availability
Springfield
10 (Check another store)
All Stores
99
Resources
Images
 
 
KTKR25 - Small Image
 
KTKR25 - Large Image
 
KTKR25 - Large Image
 
KTKR25 - Large Image
Attachments
 
 
KTKR25 - Specification Sheet
Other Links
 
 
KTKR25 - Other
 
KTKR25 - Other
 
KTKR25 - Other
Tech Bulletins
 
 
KTKR25 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
25
Connection
Ferrule end x ferrule endFerrule
Interrupt Rating
200
Material
Melamine Tube
Voltage Rating
600 V
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
25A 600V FA CLASS CC FUSE
Extra Long Description
BUS KTK-R-25 CLASS CC FAST ACTING F
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, KTK-R, fast-acting, dual-element current limiting fuse, 25 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Product Type
Class CC Fast Acting Fuse
Special Features
Rejection Style
Additional Information
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KTK-R-25
GTIN
00051712420730
UPC
051712420730
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CSA Certified ,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KTKR25.
Jump To:

Similar Items

Similar items are close alternatives to KTKR25, though they may not be 100% alike.

Cross Referenced

These items are similar to KTKR25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-R-25 Eaton Bussmann 51712420730
KTK-R-25 Eaton 00051712420730
KLKR-25 SSAC 00079458260724
KLKR02.5 SSAC 00079458260427
ATMR25 Mersen 00782001904838

* All prices subject to change.

Begin Live Chat