JJN200 - 200A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $143.38 (Each)
  • $143.38 (Each)

In-Stock: 7 available locally (Deer Valley, AZ) ( change location)
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
JJN200
Manufacturer
Eaton
Manufacturer's Part Number
JJN-200
Description
200A 300V Class T Fast Acting Nema 1 Fuse
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 300 V, 20 Kaic At 160 VDC, Standard, 1, 300 V, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712627030 / 00051712627030
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.38 (Each)
Stock Availability
Deer Valley
7 (Check another store)
Phoenix
64
All Stores
176
Resources
Images
 
 
JJN200 - Small Image
 
JJN200 - Large Image
 
JJN200 - Large Image
 
JJN200 - Large Image
 
JJN200 - Large Image
 
JJN200 - Video
Other Links
 
 
JJN200 - Other
 
JJN200 - Other
 
JJN200 - Other
 
JJN200 - Other
Attachments
 
 
JJN200 - Specification Sheet
Tech Bulletins
 
 
JJN200 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
20 kAIC at 160 Vdc200 kAIC at 300 Vac
Voltage Rating
300 Vac, 160 Vdc
Dimensions and Weight
Size
0.88 In Diameter X 2.44 In Length
Descriptions
Description
200A 300V CLASS T FAST ACTING NEMA 1 FUSE
Extra Long Description
BUS JJN-200 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 200 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 300 V, 20 kAIC at 160 Vdc, Standard, 1, 300 V, 160 Vdc
Product Type
Tron Fast Acting Fuse Class T
Additional Information
Dimensions
2.4400 IN X 0.8800 IN X 0.8800 IN
Fuse Class
Class T
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJN-200
GTIN
00051712627030
UPC
051712627030
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.009
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 176

Location search:
These alternate items can be purchased instead of JJN200.
Jump To:

Cross Referenced

These items are similar to JJN200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JJN-200 Eaton Bussmann 00051712627030
JLLN-200 SSAC 00079458180886
A3T200 Mersen 00782001890230

* All prices subject to change.

Begin Live Chat