FRSR125 - 125A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $294.17 (Each)
  • $294.17 (Each)

In-Stock: 4 available locally (Stockbridge, GA) ( change location)
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
FRSR125
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRS-R-125
Description
125A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 125 A, 600 V Ac;300 V DC, Blade Terminal, 1.61 In Diameter, 9.63 In Overall Length, 1.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712508452 / 00051712508452
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.17 (Each)
Stock Availability
Stockbridge
4 (Check another store)
Atlanta
0
All Stores
412
Resources
Images
 
 
FRSR125 - Small Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
 
FRSR125 - Large Image
Attachments
 
 
FRSR125 - Specification Sheet
Tech Bulletins
 
 
FRSR125 - Tech Bulletin
Other Links
 
 
FRSR125 - Other
 
FRSR125 - Other
 
FRSR125 - Other
 
FRSR125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Connection
Blade End X Blade End
Current Rating
125 A
Interrupt Rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
Voltage Rating
600 V ac;300 V dc
Dimensions and Weight
Diameter
1.61 in
Overall Length
9.63 in
Size
1.61 In Diameter X 9.63 In Length
Descriptions
Description
125A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Extra Long Description
BUS FRS-R-125 FUSETRON DUAL ELEMENT
Features
Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 125 A, 600 V ac;300 V dc, Blade Terminal, 1.61 in Diameter, 9.63 in Overall Length, 1.04 lb
Product Type
Time Delay Fusetron Fuse
Short Description
Fusetron Fuse, 125 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Special Features
Renewable
Additional Information
Connection Type
Blade End x Blade End
Dimensions
9.6300 IN X 1.6000 IN X 1.6000 IN
Element
Dual
Fuse Class
RK5 Class
Fuse Type
Dual Element
Made In USA
yes
Package Quantity
1 ct
Response Time
10 s @ 500%
Standards Met
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRS-R-125
GTIN
00051712508452
UPC
051712508452
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
1.04 lb
Weight per each
1.04
Carton
1
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 412

Location search:

Greater Atlanta Area

Location Stock Available
Stockbridge
4 View Store
These alternate items can be purchased instead of FRSR125.
Jump To:

Similar Items

Similar items are close alternatives to FRSR125, though they may not be 100% alike.

Cross Referenced

These items are similar to FRSR125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-125 Eaton Bussmann 00051712508452
FLSR-125 SSAC 00079458170849
FLSR1.25 SSAC 00079458170344
TRS125R Mersen 00782001749156

* All prices subject to change.

Begin Live Chat