FRNR150 - 150A 250V TD Class RK5 Dual Elem Fusetron

Eaton Bussmann Series

  • $181.54 (Each)
  • $181.54 (Each)

In-Stock: 7 available locally (Marietta, GA) ( change location)
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
FRNR150
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-150
Description
150A 250V TD Class RK5 Dual Elem Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 150 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.81 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101875 / 00051712101875
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.54 (Each)
Stock Availability
Marietta
7 (Check another store)
Atlanta
4
All Stores
441
Resources
Attachments
 
 
FRNR150 - Specification Sheet
Images
 
 
FRNR150 - Small Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
 
FRNR150 - Large Image
Tech Bulletins
 
 
FRNR150 - Tech Bulletin
Other Links
 
 
FRNR150 - Other
 
FRNR150 - Other
 
FRNR150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
150
Connection
Blade End X Blade End
Current Rating
150 A
Interrupt Rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Blade
Voltage Rating
250 V ac;125 V dc
Dimensions and Weight
Diameter
1.56 in
Overall Length
7.13 in
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Description
150A 250V TD CLASS RK5 DUAL ELEM FUSETRON
Extra Long Description
BUS FRN-R-150 FUSETRON DUAL-ELEMENT
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 150 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.81 lb
Product Type
Time Delay Fusetron Fuse
Short Description
Fusetron Fuse, 150 A, 250 VAC/125 V dc, Time Delay, RK5 Class
Additional Information
Connection Type
Blade End x Blade End
Dimensions
2.1000 IN X 0.5400 IN X 0.5400 IN
Element
Dual
Fuse Class
RK5 Class
Fuse Type
Dual Element
Made In USA
yes
Package Quantity
1 ct
Response Time
10 s @ 500%
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRN-R-150
GTIN
00051712101875
UPC
051712101875
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.81 lb
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 441

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
4 View Store
Marietta
7 View Store
These alternate items can be purchased instead of FRNR150.
Jump To:

Similar Items

Similar items are close alternatives to FRNR150, though they may not be 100% alike.

Cross Referenced

These items are similar to FRNR150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-150 Eaton Bussmann 00051712101875
FLNR-150 SSAC 00079458150865
FLNR.150 SSAC 00079458150131
TR150R Mersen 00782001748067

* All prices subject to change.

Begin Live Chat