FRNR15 - 15A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $20.07 (Each)
  • $20.07 (Each)

  • $200.70 (Per 10)

In-Stock: 9 available locally (Temple, TX) ( change location)
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
FRNR15
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-15
Description
15A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101745 / 00051712101745
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.07 (Each)
Carton
$200.70 (Per 10)
Stock Availability
Temple
9 (Check another store)
Austin RDC
29
All Stores
1,883
Resources
Attachments
 
 
FRNR15 - Specification Sheet
Images
 
 
FRNR15 - Small Image
 
FRNR15 - Large Image
 
FRNR15 - Large Image
Tech Bulletins
 
 
FRNR15 - Tech Bulletin
Specifications Sheets
 
 
FRNR15 - Specification Sheet
Other Links
 
 
FRNR15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Ferrule End X Ferrule End
Current Rating
15 A
Interrupt Rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
Voltage Rating
250 V ac;125 V dc
Dimensions and Weight
Diameter
0.56 in
Overall Length
2 in
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Description
15A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Extra Long Description
BUS FRN-R-15 FUSETRON DUAL-ELEMENT
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes).
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 15 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.05 lb
Product Type
Time Delay Fusetron Fuse
Short Description
Fusetron Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class
Additional Information
Connection Type
Ferrule End x Ferrule End
Dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Element
Dual
Fuse Class
RK5 Class
Fuse Type
Dual Element
Made In USA
yes
Package Quantity
10 CT
Response Time
8 s @ 500%
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRN-R-15
GTIN
00051712101745
UPC
051712101745
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,883

Location search:
These alternate items can be purchased instead of FRNR15.
Jump To:

Similar Items

Similar items are close alternatives to FRNR15, though they may not be 100% alike.

Cross Referenced

These items are similar to FRNR15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-15 Eaton Bussmann 00051712101745
FLNR-15 SSAC 00079458150681
FLNR01.5 SSAC 00079458150377
TR15R Mersen 00782001747824

* All prices subject to change.

Begin Live Chat