DMMB44100 - 44/100A 1000V Fa Multimeter Fuse

Eaton

  • $81.02 (Each)
  • $81.02 (Each)

  • $810.20 (Per 10)

In-Stock: 2 available locally (West Wichita, KS) ( change location)
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
DMMB44100
Manufacturer
Eaton
Manufacturer's Part Number
DMM-B-44/100
Description
44/100A 1000V Fa Multimeter Fuse
Eaton Bussmann Series DMM-B Fuse, Fast Acting Fuse, Multimeters Only, 0.44 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 1000 Vac/DC, Standard, 1000 V, 1000 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712550550 / 5027590059572 / 00051712550550
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.02 (Each)
Carton
$810.20 (Per 10)
Stock Availability
West Wichita
2 (Check another store)
All Stores
4
Resources
Other Links
 
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
 
DMMB44100 - Other
Images
 
 
DMMB44100 - Small Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
 
DMMB44100 - Large Image
Attachments
 
 
DMMB44100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
44/100 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
20 kA
Material
Melamine Tube
Voltage Rating
1000 Vac, 1000 Vdc
Dimensions and Weight
Size
10.00 mm Diameter X 34.90 mm Length
Descriptions
Description
44/100A 1000V FA MULTIMETER FUSE
Extra Long Description
BUS DMM-B-44/100 DMM FUSE - BUSSMAN
Long Description
Eaton Bussmann series DMM-B fuse, Fast acting fuse, Multimeters only, 0.44 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 1000 Vac/dc, Standard, 1000 V, 1000 Vdc
Product Type
DMM Fuse - Bussmann
Special Features
Nickel Plated Brass Endcap
Additional Information
Dimensions
0.4600 IN X 0.4600 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DMM-B-44/100
GTIN
00051712550550
UPC
051712550550
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Granbury
1 View Store

M-Z

Location Stock Available
New Orleans
1 View Store
These alternate items can be purchased instead of DMMB44100.
Jump To:

Similar Items

Similar items are close alternatives to DMMB44100, though they may not be 100% alike.

Cross Referenced

These items are similar to DMMB44100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DMM-B-44/100 Eaton Bussmann 00051712550550
FLU-44/100 SSAC 00079458108170
FSM44/100 Mersen 00782001326654

* All prices subject to change.

Begin Live Chat