CHCC3DIU - 30A 600V 3P Id Class CC Fuse Block

Eaton

  • $285.81 (Each)
  • $285.81 (Each)

  • $1,143.24 (Per 4)
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
CHCC3DIU
Manufacturer
Eaton
Manufacturer's Part Number
CHCC3DIU
Description
30A 600V 3P Id Class CC Fuse Block
Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30 A, Three-Pole, With Indicator
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712362702 / 00051712362702
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.81 (Each)
Carton
$1,143.24 (Per 4)
Resources
Images
 
 
CHCC3DIU - Small Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Large Image
 
CHCC3DIU - Video
Attachments
 
 
CHCC3DIU - Specification Sheet
Other Links
 
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
 
CHCC3DIU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Voltage Rating
48 VDC
Dimensions and Weight
Size
2.067 In Width X 3.275 In Depth X 2.909 In Height
Descriptions
Description
30A 600V 3P ID CLASS CC FUSE BLOCK
Product Type
CCP
Long Description
Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30 A, Three-pole, With indicator
extra long description
BUSS CHCC3DIU CCP
Special Features
3 Pole, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse, With Indicating
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Additional Information
media
Yes
dimensions
2.7000 IN X 3.2800 IN X 2.9100 IN
class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHCC3DIU
GTIN
00051712362702
UPC
051712362702
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight per each
0.378
Carton
4
Uses, Certifications, and Standards
Operating Temperature
-20 To 90 Deg C
standard
Contact Manufacturer,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHCC3DIU.
Jump To:

Similar Items

Similar items are close alternatives to CHCC3DIU, though they may not be 100% alike.

Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30A, Single-Pole, With I...
  • Our Part #: CHCC1DIU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHCC1DIU
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,084.80) ·
CHCC1DIU - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.40

Each

QTY:
Each
Add
Eaton Bussmann Series CHCC Modular Fuse Holder, 600 VDC, 30 A, Three-Pole
  • Our Part #: CHCC3DU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHCC3DU
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CHCC3DU - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
CCP
  • MFR Part #: CHCC2DIU
  • GTIN: 00051712362689
  • Manufacturer: Eaton Bussmann Series
Cross Referenced

These items are similar to CHCC3DIU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHCC3DIU Eaton Bussmann 51712362702
CHCC3DIU Eaton 00051712362702
EHCC3DIU Eaton Edison 00782634991236
LPSC003ID SSAC 00079458029055
6SC30A3I Marathon Special Products n/a
6SC30A3IB Marathon Special Products 00784337816250
CHCCCDI Eaton Bussmann n/a
C383FHK3 Eaton n/a
DFCC3V Schneider Electric 00785901628057
FH73PC31 Sprecher - Schu n/a

* All prices subject to change.

Begin Live Chat