CHCC1DIU - 30A 600V 1P Id Class CC Fuse Block

Eaton

  • $105.02 (Each)
  • $105.02 (Each)

  • $1,260.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHCC1DIU
Manufacturer
Eaton
Manufacturer's Part Number
CHCC1DIU
Description
30A 600V 1P Id Class CC Fuse Block
Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30A, Single-Pole, With Indicator
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712362665 / 00051712362665
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.02 (Each)
Carton
$1,260.24 (Per 12)
Resources
Images
 
 
CHCC1DIU - Small Image
 
CHCC1DIU - Large Image
 
CHCC1DIU - Large Image
 
CHCC1DIU - Large Image
 
CHCC1DIU - Large Image
 
CHCC1DIU - Video
Attachments
 
 
CHCC1DIU - Specification Sheet
Brochures
 
 
CHCC1DIU - Brochure
Other Links
 
 
CHCC1DIU - Other
 
CHCC1DIU - Other
 
CHCC1DIU - Other
 
CHCC1DIU - Other
Features
amperage rating
30
Voltage Rating
48 VDC
Dimensions and Weight
Size
0.689 Width X 3.275 In Depth X 2.909 In Height
Descriptions
Description
30A 600V 1P ID CLASS CC FUSE BLOCK
Product Type
CCP
extra long description
BUSS CHCC1DIU CCP
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Long Description
Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30A, Single-pole, With indicator
Special Features
1 Pole, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse, With Indicating
Additional Information
media
Yes
dimensions
0.6900 IN X 3.2800 IN X 2.9100 IN
class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHCC1DIU
GTIN
00051712362665
UPC
051712362665
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight per each
0.125
Carton
12
Uses, Certifications, and Standards
Operating Temperature
-20 To 90 Deg C
standard
Contact Manufacturer,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
These alternate items can be purchased instead of CHCC1DIU.
Jump To:

Similar Items

Similar items are close alternatives to CHCC1DIU, though they may not be 100% alike.

Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30 A, Three-Pole, With I...
  • Our Part #: CHCC3DIU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHCC3DIU
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,325.44)
CHCC3DIU - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$331.36

Each

QTY:
Each
Add
Bussmann CHCC1DIU|Bussmann CHM1DIU|Marathon 6SC30A1I|Mersen USCC1I|Rockwell 1492...
  • Our Part #: EHCC1DIU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EHCC1DIU
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 12 ($693.36)
EHCC1DIU - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$57.78

Each

QTY:
Each
Add
CCP
  • MFR Part #: CHCC1DU
  • GTIN: 00051712362658
  • Manufacturer: Eaton Bussmann Series
CCP
  • MFR Part #: CHCC2DIU
  • GTIN: 00051712362689
  • Manufacturer: Eaton Bussmann Series
Cross Referenced

These items are similar to CHCC1DIU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHCC1DIU Eaton Bussmann 51712362665
CHM1DIU Eaton Bussmann 00051712362750
CHCC1DIU Eaton 00051712362665
EHCC1DIU Eaton Edison 00782634991199
6SC30A1I Marathon Special Products n/a
USCC1I Mersen 00782001829872
1492FB1M30L Rockwell Automation n/a
DFCC1V Schneider Electric 00785901879145
FH71PC30 Sprecher - Schu n/a

* All prices subject to change.

false