ABC3R - 3A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $1.33 (Each)
  • $1.33 (Each)

  • $6.65 (Per 5)
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
ABC3R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-3-R
Description
3A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 4A, 250 Vac, 125 VDC, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712646246 / 00051712646246
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$6.65 (Per 5)
Resources
Images
 
 
ABC3R - Small Image
 
ABC3R - Large Image
 
ABC3R - Large Image
 
ABC3R - Large Image
Attachments
 
 
ABC3R - Specification Sheet
Other Links
 
 
ABC3R - Other
 
ABC3R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 AIC at 250 Vac10 kAIC at 125 Vac/dc
Voltage Rating
250 Vac, 125 Vdc, 32 Vac (self certified)
amperage rating
3 A
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcapsCeramic tube
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
3A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Abc 3A Buss Fa 5-In Box -R
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Long Description
Eaton GBB Series Very fast-acting fuse, 4A, 250 Vac, 125 Vdc, R
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
BUSS ABC-3-R ABC 3A BUSS FA 5-IN BO
Additional Information
dimensions
1.2835 IN X 0.2520 IN X 0.2520 IN
Response Time
4 hr at 100%, 60 min at 135%, 120 sec at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
ABC-3-R
GTIN
00051712646246
UPC
051712646246
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABC3R.
Jump To:

Similar Items

Similar items are close alternatives to ABC3R, though they may not be 100% alike.

Abc 3A Buss Fa 5-In Box
  • Our Part #: ABC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.05) ·
ABC3 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.21

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Buss Abc-3 Abc 3A Buss Fa 5-In Box
  • Our Part #: ABC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.05) ·
ABC3 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat