ABC3 - 3A 250V 1/4X1-1/4 Fa Ceramic Fuse

Cooper Bussmann North America

  • $3.21 (Each)
  • $3.21 (Each)

  • $16.05 (Per 5)
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
ABC3
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
ABC-3
Description
3A 250V 1/4X1-1/4 Fa Ceramic Fuse
Buss Abc-3 Abc 3A Buss Fa 5-In Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/GTIN
051712700030 / 00051712700030
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$16.05 (Per 5)
Resources
Images
 
 
ABC3 - Small Image
 
ABC3 - Large Image
Brochures
 
 
ABC3 - Brochure
Other Links
 
 
ABC3 - Other
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
250 VAC, 125 VDC
connection
Ferrule End X Ferrule End
amperage rating
3 Amp
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Abc 3A Buss Fa 5-In Box
Description
3A 250V 1/4X1-1/4 FA CERAMIC FUSE
Long Description
BUSS ABC-3 ABC 3A BUSS FA 5-IN BOX
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Additional Information
type of indicators
Non-Indicating
Response Time
4 Hr Minimum at 100%, 60 Min Maximum at 135%, 120 S Maximum at 200%
Manufacturer Information
Manufacturers Part Number
ABC-3
Brand
Cooper Bussmann North America
GTIN
00051712700030
UPC
051712700030
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.008
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABC3.
Jump To:

Similar Items

Similar items are close alternatives to ABC3, though they may not be 100% alike.

Abc 3A Buss Fa 5-In Box
  • Our Part #: ABC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.05) ·
ABC3 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.21

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Eaton GBB Series Very Fast-Acting Fuse, 4A, 250 Vac, 125 VDC, R
  • Our Part #: ABC3R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-3-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($6.65) ·
ABC3R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat