216R - 60A to 100A 250V Class R Fuse Reducer

Eaton

  • $48.06 (Each)
  • $48.06 (Each)

In-Stock: 1 available locally (Baytown, TX) (change location)
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
216R
Manufacturer
Eaton
Manufacturer's Part Number
NO.216-R
Description
60A to 100A 250V Class R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 10 Pair Per Carton, 100 A, Class R, Non-Indicating, 35 to 60 A, 250 V, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613668 / 00051712613668
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.06 (Each)
Stock Availability
Baytown
1 (Check another store)
Deer Park
0
All Stores
48
Resources
Images
 
 
216R - Small Image
 
216R - Large Image
 
216R - Large Image
 
216R - Large Image
 
216R - Video
Attachments
 
 
216R - Specification Sheet
Brochures
 
 
216R - Brochure
Other Links
 
 
216R - Other
 
216R - Other
 
216R - Other
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
250 V, 600 V
amperage rating
100 A
Descriptions
Product Type
Buss Class R Reducer Fuse
Description
60A TO 100A 250V CLASS R FUSE REDUCER
Features
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
extra long description
EFSE NO.216-R BUSS CLASS R REDUCER
Long Description
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, 35 to 60 A, 250 V, 600 V
Special Features
10 pair per carton
Additional Information
media
Yes
class
Class R
dimensions
2.5000 IN X 1.8000 IN X 1.4000 IN
Manufacturer Information
Manufacturers Part Number
NO.216-R
Brand
Eaton Bussmann series
GTIN
00051712613668
UPC
051712613668
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:
These alternate items can be purchased instead of 216R.
Jump To:

Similar Items

Similar items are close alternatives to 216R, though they may not be 100% alike.

Fuse Reducer, Class R Fuse, 30 A, 600 V
  • Our Part #: N0.216R
  • Baytown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NO.216-R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.31) ·
N0.216R - Edison Fuses

Baytown Availability: In Stock

Total Availability: In Stock

Book Price

$131.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat