YGIBS343382N - .338 STD FLNG, 2-500

Burndy

  • $637.03 (Each)
  • $637.03 (Each)
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
YGIBS343382N
Manufacturer
Burndy
Manufacturer's Part Number
YGIBS343382N
Description
.338 STD FLNG, 2-500
Wire Connector, Tap, Standard Beam, Angled Flange Type; High Conductivity Wrought Copper Material; 6 Inch; Copper Conductor Material; Ul 467, Csa Approval; Direct Burial Application; 250 to 500 Kcmil Conductor Size; Groundlink[T], Burndy[R] Brand
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
-
UPC/EAN/GTIN
781810039298
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$637.03 (Each)
Resources
Attachments
 
 
YGIBS343382N - Specification Sheet
Images
 
 
YGIBS343382N - Small Image
 
YGIBS343382N - Large Image
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
HIGH CONDUCTIVITY WROUGHT COPPER
Conductor Size
500 kcmil
Material, Color, and Finish
Conductor Material
Copper
Finish
DETENTE ASSEMBLY
Dimensions and Weight
Length
6 INCH
Descriptions
Product Type
Irreversible Compression Ground Connector
Description
.338 STD FLNG, 2-500
Additional Information
ROHS COMPATIBLE; STUD SIZE 1/2 INCH-13 TPI; NUMBER OF PAD HOLE 2; I-BEAM FLANGE THICKNESS 0.25 TO 0.312 INCH; PRE FILLED WITH PENETROX E COMPOUND/STRIP SEALED; DIE INDEX 1105
Commodity Description
Solderless Connectors - Large Terminals & Connectors
Long Description
WIRE CONNECTOR, TAP, STANDARD BEAM, ANGLED FLANGE TYPE; HIGH CONDUCTIVITY WROUGHT COPPER MATERIAL; 6 INCH; COPPER CONDUCTOR MATERIAL; UL 467, CSA APPROVAL; DIRECT BURIAL APPLICATION; 250 TO 500 KCMIL CONDUCTOR SIZE; GROUNDLINK[T], BURNDY[R] BRAND
Additional Information
pressure rating
Copper
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGIBS343382N
Model
YGIB
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
TAP, STANDARD BEAM, ANGLED FLANGE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
DIRECT BURIAL
Temperature Rating
THREADING MACHINE PIPE PLUG, 1/8 INCH NPT DESIGNATED SIZE; PIPE PLUG; 535, 535-A, 535-M USED ON MODEL/BRAND; PIPE AND BOLT THREADING MACHINE USED ON POWER TOOL; NUMBER OF QUANTITY 2; WARRANTY LIFETIME
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat