YGHA262N - 2/0AWG 2H Ground Term

Burndy

  • $144.64 (Each)
  • $144.64 (Each)

  • $1,446.40 (Per 10)

In-Stock: 5 available locally (Gonzales, LA) (change location)
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
YGHA262N
Manufacturer
Burndy
Manufacturer's Part Number
YGHA262N
Description
2/0AWG 2H Ground Term
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe, 2/0 Awg, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220368 / 00781810220368
Weight per unit
0.306 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.64 (Each)
Standard Packaging
$1,446.40 (Per 10)
Stock Availability
Gonzales
5 (Check another store)
Baton Rouge
0
All Stores
5
Resources
Images
 
 
YGHA262N - Small Image
 
YGHA262N - Large Image
Attachments
 
 
YGHA262N - Specification Sheet
Brochures
 
 
YGHA262N - Brochure
Other Links
 
 
YGHA262N - Other
 
YGHA262N - Other
 
YGHA262N - Other
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
Copper
Descriptions
extra long description
BUR YGHA262N CU 2/0, HVY DUTY GRD T
Product Type
Compression
Description
2/0AWG 2H GROUND TERM
Long Description
Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Special Features
Features: Heavy Duty HYLUG Irreversible Compression Terminals Designed Not Only To Carry Short Circuit Load, But To Also Withstand High Mechanical Stress, Each Conductor Element Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With PENETROX Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): HYPRESS: Y35, Y39, Y750, PAT750 Tool, U28RT Die, (1), Y45 Tool, U28RT Die With PT-65
Additional Information
Die Index
15
pallet quantity
7680
Manufacturer Information
Manufacturers Part Number
YGHA262N
Brand
BURNDY
GTIN
00781810220368
UPC
781810220368
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
0.306
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Direct Burial In Earth Or Concrete, Grounding Applications
standard
UL467;UL 486A-486B;IEEE 837
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YGHA262N.
Jump To:

Cross Referenced

These items are similar to YGHA262N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
536812 Amprobe n/a
YGHA262N Burndy 00781810220368
YA26-2N Burndy 00781810502808
YA26-2LN Burndy 00781810502723
YAV25L2NTCFX Burndy 00781810518502
YA262LN Burndy 78181050272
DPLS132N DOSSERT n/a
VHCS2/012BN Hubbell Power Systems n/a
88-585 Ideal Industries n/a
CSWD-2/0-12-134 ILSCO 78366963817
22036 NAED n/a
L20N NSi Industries 00662381035103
GL20N NSi Industries 00662381036506
LCD2/0-12-X Panduit 07498390092
BLU 2/0D Penn-Union 00785037230414
BLU2/0D Penn-Union 78503723041
HBBLU2/0D PU n/a
54476 Thomas & Betts 00786210544762
54862BE Thomas & Betts 00786210898025
LCN-20 Thomas & Betts 00783786032495
54260 Thomas & Betts 00786210542607
80697 Thomas & Betts n/a
CTL202 Thomas & Betts 00783786131242
HL2/0N Thomas & Betts n/a
S989102 Thomas & Betts n/a
S989137 Thomas & Betts n/a
54260BE Thomas & Betts 00786210981390
54260PF Thomas & Betts 78620994090

* All prices subject to change.

Begin Live Chat