YA36A3 - 600MCM Alcu 2H Lug

Burndy

  • $128.56 (Each)
  • $128.56 (Each)

  • $1,028.48 (Per 8)
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
YA36A3
Manufacturer
Burndy
Manufacturer's Part Number
YA36A3
Description
600MCM Alcu 2H Lug
600 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Black Color Code, 473 Die Index
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810761250 / 00781810761250
Weight per unit
0.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.56 (Each)
Standard Packaging
$1,028.48 (Per 8)
Resources
Images
 
 
YA36A3 - Small Image
 
YA36A3 - Large Image
 
YA36A3 - Large Image
 
YA36A3 - Large Image
 
YA36A3 - Large Image
Other Links
 
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
 
YA36A3 - Other
Brochures
 
 
YA36A3 - Brochure
Attachments
 
 
YA36A3 - Specification Sheet
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
35
Material
Aluminum
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
600MCM ALCU 2H LUG
Product Type
Terminal
extra long description
BUR YA36A3 600 AL 2-HLE 1/2,STRP LN
Long Description
600 kcmil, AL Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Black Color Code, 473 Die Index
Special Features
UL Listed 90 DEG C, 600 V - 35 KV,Tongue Angle: Straight
Additional Information
Die Index
473
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA36A3
GTIN
00781810761250
UPC
781810761250
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YA36A3
Packaging
Weight per each
0.6899
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA36A3.
Jump To:

Similar Items

Similar items are close alternatives to YA36A3, though they may not be 100% alike.

2HOLESTANDARD Barrelaluminum Compression Lug 600 MCM -1/2 Bolt Standard Barrelal...
  • Our Part #: AL600N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AL600N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($217.11) ·
AL600N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.37

Each

QTY:
Each
Add
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 1/2 Inc...
  • Our Part #: 60275
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60275
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($192.79) · 20 ($1,927.91) ·
60275 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$96.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA36A3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40170 3M Electrical Products 00054007136996
VACL60012BN Anderson n/a
VACL-600-12BN Anderson n/a
YA36A3 Burndy 00781810761250
2CLA600-50 Galvan Industries 00632591708012
AL 600 N Greaves n/a
AL600-N Greaves 00784491504727
VACL60012BN Hubbell Power Systems 00096359334262
87-494 Ideal Industries n/a
2ACL-600 ILSCO 00783669000351
2IACL-600 ILSCO 78366992946
93128 Morris 00601986931281
AL600N NSi Industries 00662381031099
AL600NG NSi Industries n/a
LAB600-12-2 Panduit 00074983911707
BLUA-060D2 Penn-Union 00785037237130
60LL12AL TE Connectivity n/a
60275 Thomas & Betts 00786210602752
AL 600 NTN Thomas & Betts 00783786693979
ATL6002 Thomas & Betts 00783786611232
AL 600 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat