60275 - 600MCM BLK 2H Alcu Lug

Color-Keyed

  • $96.40 (Each)
  • $96.40 (Each)

  • $192.79 (Per 2)

  • $1,927.91 (Per 20)

  • $9,639.53 (Per 100)
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
60275
Manufacturer
Color-Keyed
Manufacturer's Part Number
60275
Description
600MCM BLK 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 600 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106H, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210602752 / 5415022496222 / 00786210602752
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.40 (Each)
Carton
$192.79 (Per 2)
Standard Packaging
$1,927.91 (Per 20)
Resources
Images
 
 
60275 - Small Image
 
60275 - Large Image
 
60275 - Large Image
 
60275 - Large Image
360 Images
 
 
60275 - 360 Image
Attachments
 
 
60275 - Specification Sheet
Other Links
 
 
60275 - Other
 
60275 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 600 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106H, Die Color Code Black
Description
600MCM BLK 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 600 1/2B BLK
extra long description
ABB 60275 AL TP 2HL LUG LONG BRL 60
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Manufacturers Part Number
60275
Brand
COLOR-KEYED
GTIN
00786210602752
UPC
786210602752
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.53
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60275.
Jump To:

Cross Referenced

These items are similar to 60275 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40170 3M Electrical Products 00054007136996
VACL-600-12BN Anderson n/a
VACL60012BN Anderson n/a
YA36A3 Burndy 00781810761250
AL 600 N Greaves n/a
AL600-N Greaves 00784491504727
VACL60012BN Hubbell Power Systems 00096359334262
87-494 Ideal Industries n/a
2ACL-600 ILSCO 00783669000351
2IACL-600 ILSCO 78366992946
93128 Morris 00601986931281
AL600N NSi Industries 00662381031099
AL600NG NSi Industries n/a
LAB600-12-2 Panduit 00074983911707
BLUA-060D2 Penn-Union 00785037237130
60LL12AL TE Connectivity n/a
60275 Thomas & Betts 00786210602752
AL 600 NTN Thomas & Betts 00783786693979
ATL6002 Thomas & Betts 00783786611232

* All prices subject to change.

Begin Live Chat