QP18F25X03D - 18-22 Female Disc 250X03

Burndy

  • $1.60 (Each)
  • $1.60 (Each)

  • $160.00 (Per 100)
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
QP18F25X03D
Manufacturer
Burndy
Manufacturer's Part Number
QP18F25X03D
Description
18-22 Female Disc 250X03
Brass Female Quick Disconnect, 18-22 Awg, Vinyl Insulated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
781810293195 / 00781810293195
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Carton
$160.00 (Per 100)
Resources
Images
 
 
QP18F25X03D - Small Image
 
QP18F25X03D - Large Image
Attachments
 
 
QP18F25X03D - Specification Sheet
Brochures
 
 
QP18F25X03D - Brochure
Other Links
 
 
QP18F25X03D - Other
 
QP18F25X03D - Other
 
QP18F25X03D - Other
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
Brass
insulation
Y
Descriptions
Description
18-22 FEMALE DISC 250X03
Product Type
Terminal
extra long description
BUR QP18F25X03D FEM DISC- 22-16AWG-
Long Description
Brass Female Quick Disconnect, 18-22 AWG, Vinyl Insulated, Tin Plated.
Special Features
Features: Butted Seam, Insulated Connectors: Eliminate The Need For Post Installation Insulation, Funnel Entry Barrel Opening: Assures Quick And Easy Wire Insertion, Dimpled Female Socket Detent: Ensures Firm Grip, Mates With Type QP-M Male Disconnects, 600 V Maximum, 105 C Maximum, Installation Tool: Y10D Tool, Size: 0.91 IN Overall Length X 0.20 IN Barrel Length X 0.29 IN Width, Nema Tab Size: 0.25 X 032 IN, Temperature: 105 DEG C Maximum
Additional Information
pallet quantity
99999
Insulation Type
Vinyl
Manufacturer Information
Manufacturers Part Number
QP18F25X03D
Brand
BURNDY
GTIN
00781810293195
UPC
781810293195
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect Connectors
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
For quickly connecting or disconnecting a terminal
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QP18F25X03D.
Jump To:

Cross Referenced

These items are similar to QP18F25X03D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVU18250DF 3M Electrical Products n/a
B-29-1101 3M Electrical Products n/a
MVU18-250DFK 3M Electrical Products 54007013013
FDV18-250L 3M Electrical Products 00054007702863
71F-250-32 3M Electrical Products n/a
71F25032 3M Electrical Products n/a
FD18-250 3M Electrical Products n/a
MU18-250DFX 3M Electrical Products 00051128587881
QP18F25X03D Burndy 00781810293195
10-141F Gardner Bender 00032076102418
N-5629-SP GC-Waldom Electronics n/a
ST-2727-SP GC-Waldom Electronics n/a
F 18-250V Greaves 00784491166246
SO9615SF HOLLINGSWORTH n/a
83-9571 Ideal Industries 783250490622
45100-B10 ILSCO 00783669451023
69525K13 MCMASTER CARR n/a
190050004 Molex n/a
10314 Morris 00601986103145
1314 Morris 601986013147
F22-250-3V NSi Industries 00662381069542
F22-250-3V-BULK NSi Industries 662381682932
F22-250-3V-P NSi Industries 662381200884
DV18250B Panduit n/a
DV18-250B-CY Panduit 00074983685615
DV18-250B-MY Panduit 74983409204
DVF18-250-CY Panduit 74983686445
D18-250-C Panduit 07498382200
FR4A250 Penn-Union 00785037909228
65-4525C Philmore n/a
ST-21B SELECTOR SWITCH n/a
41771 TE Connectivity n/a
41772 TE Connectivity n/a
42510-1 TE Connectivity n/a
42510-2 TE Connectivity n/a
42640-1 TE Connectivity n/a
42640-2 TE Connectivity n/a
5-0160432-3 TE Connectivity n/a
5-160558-2 TE Connectivity n/a
60384-1 TE Connectivity n/a
60384-2 TE Connectivity n/a
60878-2 TE Connectivity n/a
63127-1 TE Connectivity n/a
63609-2 TE Connectivity n/a
63693-1 TE Connectivity n/a
18RA-250F Thomas & Betts 00786210801001
KV18-250FD-M Thomas & Betts 786210107127
RA257 Thomas & Betts 00786210817033
RA257-170 Thomas & Betts 786210823447
V18-250FD Thomas & Betts n/a
WCTR-187-2-D Thomas & Betts n/a
A18-250 Thomas & Betts 00786210803081
BQDF22 Thomas & Betts n/a
42510-2 HellermannTyton n/a
BU22JQDF HellermannTyton n/a

* All prices subject to change.

Begin Live Chat