KCKF23 - Bulkhead Ground Conn

Burndy

  • $153.84 (Each)
  • $153.84 (Each)
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
KCKF23
Manufacturer
Burndy
Manufacturer's Part Number
KCKF23
Description
Bulkhead Ground Conn
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 Awg Stranded, #10 - #1 Awg Solid Copper; Nut Torque: 275 In-LBS
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810567432 / 00781810567432
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.84 (Each)
Resources
Images
 
 
KCKF23 - Large Image
 
KCKF23 - Large Image
 
KCKF23 - Large Image
 
KCKF23 - Large Image
 
KCKF23 - Small Image
 
KCKF23 - Large Image
Attachments
 
 
KCKF23 - Specification Sheet
Other Links
 
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
Brochures
 
 
KCKF23 - Brochure
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
Copper
Descriptions
Product Type
Mechanical
extra long description
BUR KCKF23 BULKHEAD SERVIT, #8 STR,
Description
BULKHEAD GROUND CONN
Long Description
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 AWG Stranded, #10 - #1 AWG Solid Copper; Nut Torque: 275 in-lbs
Special Features
Features: The Bulkhead connector is designed to allow a ground wire to be connected from the inside of a box or enclosure to the outside of a box or enclosure, SPLIT WASHER AND FLAT WASHER: STAINLESS STEEL SEALING WASHER: NEOPRENE
Additional Information
pallet quantity
4640
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
KCKF23
GTIN
00781810567432
UPC
781810567432
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BULKHEAD SERVIT
Packaging
Weight per each
0.266
Carton
1
Uses, Certifications, and Standards
Application
Designed to allow a ground wire to be connected from the inside of a box or enclosure to the outside of a box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KCKF23.
Jump To:

Cross Referenced

These items are similar to KCKF23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KCKF23 Burndy 00781810567432
A333 Greaves 00784491111703
SX-2 ILSCO 00783669876246
EC2 NSi Industries 00662381005632
SPF1-2-C Panduit 00074983716869
SX-2 Penn-Union 00785037656214
DGG-6 DOSSERT n/a
STS-4 ILSCO n/a
STS-4 Penn-Union 78503765512

* All prices subject to change.

Begin Live Chat