QTXE150 - *Phase Out* 150 CFM Energy Star Fan

Broan

  • $271.65 (Each)
  • $271.65 (Each)

In-Stock: 4 available locally (Amarillo, TX) (change location)
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
QTXE150
Manufacturer
Broan
Manufacturer's Part Number
QTXE150
Description
*Phase Out* 150 CFM Energy Star Fan
150 CFM, 1.4 Sones, Energy Star Fan
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715163793 / 00026715163793
Weight per unit
11.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.65 (Each)
Stock Availability
Amarillo
4 (Check another store)
All Stores
16
Resources
Images
 
 
QTXE150 - Small Image
 
QTXE150 - Large Image
Attachments
 
 
QTXE150 - Specification Sheet
Brochures
 
 
QTXE150 - Brochure
Other Links
 
 
QTXE150 - Other
 
QTXE150 - Other
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
Exhaust Fan, Broan, Qtxe Series, 150 CFM, 13 In X 14 In Grille
Description
*PHASE OUT* 150 CFM ENERGY STAR FAN
Special Features
Ultra-quiet, high performance bath fan with a modern-styled grille; Plug-in, permanently lubricated motor engineered for continuous operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Maintains a high percentage of rated CFM in less than ideal installations; Resilient anti-vibration motor mounts; Innovative design grille; Rugged 26 GA galvanized steel construction housing; 6 IN round ducting for superior performance; Polymeric duct connector with tapered sleeve and no
Long Description
150 CFM, 1.4 Sones, Energy Star Fan
Additional Information
fan type
Ventilation
housing dimensions
10-1/2 IN Length X 11-3/8 IN Width X 7-5/8 IN Height
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
QTXE150
sub brand
Americana
GTIN
00026715163793
UPC
026715163793
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
QTXE Series Fan
Packaging
Weight per each
11.7
Carton
1
Uses, Certifications, and Standards
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit (Ceiling Mount Only), HVI 2100 Certified, Energy Star Certified
Application
For Bathrooms Up To 140 SQ-FT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
4 View Store

Distribution Centers

Location Stock Available
El Paso
2 View Store
Lubbock
4 View Store

M-Z

Location Stock Available
McKinney
2 View Store
These alternate items can be purchased instead of QTXE150.
Jump To:

Similar Items

Similar items are close alternatives to QTXE150, though they may not be 100% alike.

110/130/150 CFM Bath Fan W/Continuous Run Fan
  • Our Part #: PTE1115RK
  • Amarillo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTE1115RK
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($289.00) ·
PTE1115RK - Broan/Nutone LLC

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$289.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat